monotaro Diamond Cutter (Segment) (Mata Gerinda Potong Keramik) MDC-S150 1sheet

#Nomor SKU S004454032
Wishlist
Rp139.900
Persediaan

Spesifikasi Produk

Model Number MDC-S150
Unit 1sheet
Accessories 20, 22mm ring
Compatible Materials Concrete, block, mortar, ALC, brick, tile, slate etc.
Type segment
Spesifikasi Dry type (dry type)
Hole Diameter (phi mm) 25.4
Maximum Rotation Speed (rpm) 10200
Outer Diameter d (mm) 150
Diamond Layer Thickness (mm) 2
Diamond Layer Width(mm) 7
M Code 49359835
Berat (Kg) 0.2
Tanggal Produk Terdaftar 17 July 2018
Terakhir Diperbaharui 22 May 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Deskripsi
Concrete, Block, Mortar, ALC, Brick, Tile, Slate etc. For cutting
Description
Although it is a basic type with sharpness, it is a product with excellent durability, by hot press manufacturing method of sintering metal bonds by high temperature and high pressure.The cutting edge is cut at regular intervals, and it is a segment type
Warning
* Be careful in the direction of rotation, please install so that the direction of rotation of the blade and power tool match.  * Please be sure to use the electric tool with the model that adapts the cutter diameter and rotation speed.  * Zigzag cuttin

Ketentuan dan Kondisi Barang

Bergaransi
Informasi garansi bisa ditemukan di spesifikasi produk.
WARRANTY MonotaRO Private Brand (1 year)
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan

Halaman Terkait