Batu Potong Intan - PROTECH
Filter Berdasarkan
Difilter menurut
- Filter Merk PROTECH Hapus item ini
Area
| Nama Produk | Spesifikasi | Harga (IDR) |
| York Diamond Coated Burr Set Single Cut 3mm 1set(30pcs) | - Cut Type: Single Cut - Overall Length: 30 x 45mm - Head Material: Diamond - Head diameter: (30x) 4.5mm |
1,399,000 |
| monotaro Electrocoat Diamond Bur Set (Bur Gigi Set) 1set(30pcs) | - Set Contents: A10, A15, A20, A25, A30, A40, A50, C15, C20, C25, C30, C40, C50, P30, R20, R30, B10, B20, B30, B40, B50, F20, F30, F40, F50, T20, T30, J60, P60, and Q60 -- one each - Overall Length (mm): 45 - Application: Ideal for super hard, ceramics, stone, glass, rubber silicon, plastic, RFP, steel tampering for processing non-ferrous metals and non-metals. - Shank Diameter (Ø mm): 3 |
449,000 |
| TRUSCO Diamond Internal Bur INT005D 1pc | - Weight (g): 2.1 - Blade Diameter (phi mm): 0.5 - Length (mm): 50 - Grit: 325 |
129,000 |
| York Diamond Coated Burr Cylindrical A50 5mm 1pc | - Head Shape: Cylindrical - Finish/Coating: Diamond - Head Length: 10 mm - Shank Diameter: 3 mm |
54,000 |
| Kennedy Mounted Point RA46 KEN2500030K 1pc | - Shape Reference: A3 - Length: 70mm - Grade: RA46 - Maximum RPM: 16000 |
74,000 |
| TRUSCO Diamond Bur 3mm Shank T3-262C 1pc | - Grain Size: 100 - Shank Diameter (mm): 3 - Maximum Rotation Speed (min-1[r.p.m]): 50000 - Blade Diameter (phi mm): 4.0 |
349,000 |
| TRUSCO Diamond Bur Set-8 per Set T3S8 1set(8pcs) | - Content: T3-101M x 3 Piece, T3-146M x 2 Piece, T3-122M x 1 Piece, T3-140M x 1 Piece, T3-530M x 1 Piece - Accessories: T3-101M x 3pieces, T3-146M x 2pieces, T3-122M x 1piece, T3-140M x 1piece, T3-530M x 1piece - Supplier Order Number: 128-1119 (1281119) - Mass (g): 98.1 |
1,499,000 |
| monotaro Electroplated Diamond Bar Set 1set(30pc) | - Compatible Material: Carbide, ceramic, stone, glass, rubber, silicon, plastics, FRP, hardened steel, etc. - Overall Length (mm): 45 |
342,000 |
| TRUSCO Diamond Bur T3047M 1pc | - Weight (g): 2.6 - Supplier Order Number: 128-2603 (1282603) - Compatible Machinability Material Types: Cemented Carbide, Glass, Ceramics, Rubber, Plastic, Stone and Concrete, Ferrite, Carbon, and Other Non-Ferrous Metals - Shank Length (mm): 34.8 |
359,000 |
| Minimo Diamond Plated Points AD2603 1pc | - Cutting DiameterxBlade LengthxShaft DiameterxTotal Length: 5.0x25.0x3.0x65.5mm - Angle (°): 10.5 - Grain Size: #140 - Max Working Rotation Speed (rpm): 50000 |
759,000 |
Loading chat box
please wait...
Anda bisa chat secara langsung dengan
Customer Support kami untuk bertanya
Stok produk,
Pesanan,
Pembayaran,
Pengiriman,
Faktur Pajak,
Pengembalian Barang & Garansi atau kunjungi
Pusat Bantuan Kami