Mata Bor Hexagonal
- BARUMulai
Rp589.900
Rp589.900
| Nama Produk | Spesifikasi | Harga (IDR) |
| BOSCH Rotary Drill & Hammer Drill Bit LBHXS7U 1/8, 5/32, 3/16, 1/4, 3/8 in Drill Bit Size Set 1pc | - Shank Type: Hex - Decimal Equivalent: 0.1 - Impact Rated: Yes - UNSPSC: 27112801 |
2,099,000 |
| MILWAUKEE Rotary Drill & Hammer Drill Bit 48207673 7 5/8 in Overall Lg, 13/32 in Shank Dia Set 2 L Flute 1pc | - Number of Cutter Heads: 2 - Shank Diameter: 13/32 inch - Flute Length: 2 inch - Measurement System: Inch |
3,299,000 |
| KRISBOW Mata Bor Pilot 6.35X80mm 1pc | - Size: 6.35x80 mm - Color: Silver - Material: HSS 4241 (High Speed Steel) - Packing Dimensions: 62x15x159 mm |
26,000 |
| TRUSCO High Reflective Sheet (Capsule-Lens Type) HS4522C 1sheet | - Mounting Specs: Adhesive Seal - Supplier Order Number: 220-8768 - LxW: 40x40 mm - Adhesive Materials: Acrylics |
749,000 |
| monotaro Hexagonal Shank Drill TiN Coated (Mata Kunci L Bor) 6 TINDR 4.8 1pc | - Drill Diameter: 4.8 mm - Overall Length: 106 mm - Thinning Shape of Drills: X type thinning (Φ 3 mm or more) - Point Angle: 118° |
23,000 |
| NACHI Hexagonal Shaft Drill for Stainless Steel 6SUSSDP2.0 1pc | - Blade Diameter: 2 mm - Diameter: 2 mm - Overall Length: 85 mm - Shank Diameter: 6.35 mm |
129,000 |
| DEWALT Drill Bit Set Hexagonal Shank Carbide Tip DWA5103 1set(3pcs) | - Number of Cutter Heads: 2 - Primary Material Application: Concrete - UNSPSC: 27112801 - Cutting Direction: Right Hand |
1,099,000 |
| DAYTON Drill Press Arbor 3ZN15 Dayton Keyless Chucks to Drive Various Shank-Mounted Power Tool Accessories Shaft 1/2 -20 Rh 6 1/4 L 1pc | - Application: Mounting Various Buffing and Finishing Wheels on Electric Motors - Shank Diameter: 1/2 inch - Maximum Wheel Width: 1 5/8 inch - Thread Size: 1/2-20 RH |
1,399,000 |
| UNIKA Hexagonal Shank Twist Drill for Battery-Charged Driver Bit Long Type RJ Series RJL 5.0x150 1pc | - Materials: Teeth: Carbide - Compatible drills: Rechargeable drill (>9.6V), rechargeable impact driver, electric drill (<400W). - Total Length: 150 mm - Purpose of Use: Work Material: Block, Mortar, Brick, Gypsum Board, etc. |
189,000 |
| Vessel Hexagonal Shank Cushion Drill for Steel AMD1.0 1pc | - Shank Diameter: 6.35 mm - Supplier Order Number: 835-7976 - Overall Length: 103 mm - Flute Length: 33 mm |
81,000 |
Loading chat box
please wait...
Anda bisa chat secara langsung dengan
Customer Support kami untuk bertanya
Stok produk,
Pesanan,
Pembayaran,
Pengiriman,
Faktur Pajak,
Pengembalian Barang & Garansi atau kunjungi
Pusat Bantuan Kami