| Nama Produk | Spesifikasi | Harga (IDR) |
| DAYTON High-Speed Burnishers 4NEK5 20inch Cleaning Path,1 High Speed Burnisher 1500 Rpm 1pc | - Voltage AC: 115 - Sound Level: 68 dB - Horsepower: 1 1/2 HP - Maximum Brush Speed: 1500 RPM |
45,999,000 |
| TENNANT Floor Scrubbers 1251580 Disk Deck, 11inch Cleaning Path Wb Micro 11 1pc | - Series: CS5 - Cleaning Path: 11 inch - Maximum Brush Speed: 160 RPM - Maximum Brush Pressure: 26 lb |
129,999,000 |
| TORNADO Floor Polishers 97590 17inch Machine Size, 175 RPM Max Brush Speed, Aluminium Scrubber Single 17 In 1.5Hp 175Rpm 1pc | - Cord Length: 50 ft - Handle Length: 4 1/8 ft - Frequency: 60 Hz - Maximum Brush Speed: 175 RPM |
43,999,000 |
| DAYTON Floor Polishers 4NEK1 20inch Machine Size, 330 RPM Max Brush Speed Scrubber Dual 20 In 1.5 Hp 185/330 1pc | - UNSPSC: 47121603 - Voltage AC: 115 - Horsepower: 1 1/2 HP - Maximum Brush Speed: 330 RPM |
40,999,000 |
| DAYTON Floor Polishers 6UFR4 20inch Machine Size, 175 RPM Max Brush Speed, Metal Scrubber Single 20 In 1.5Hp 175Rpm 1pc | - Sound Level: 63 dB - Handle Material: Metal - Pad/Brush Size: 20 inch - Maximum Brush Speed: 175 RPM |
42,999,000 |
| TENNANT High-Speed Burnishers 9007349 20inch Cleaning Path,2 Dust Control Burnisher 2000 Rpm 1pc | - Current: 15 A - Cleaning Path: 20 inch - Maximum Brush Speed: 2000 RPM - Cord Length: 75 ft |
109,999,000 |
| KARCHER Professional Scrubber Drier BR 40/10 C I Adv*EU 1unit | - Max. area performance: 400 m²/h - Part Number: 1.783-311.0 - Sound Pressure Level: max. 75 dB(A) - Working Width: brushes & vacuuming 400 mm |
45,999,000 |
| KARCHER Professional Single Disc Machine BDS 43/150 C 1unit | - Supply Voltage: 220 - 240 V/50 Hz - Working Width: 430 mm - Brush contact pressure: 30 / 43 g/cm²/kg - Rated Input Power: 1500 W |
10,999,000 |
| KARCHER Professional Carpet Extractor PUZZI 10 /1 + Hand Tool - Package 1unit | - Vacuum: 220/22 mbar/kPa - Max. area performance: 20-25 m²/h - Spray Pressure: 1 bar - Voltage: 220-240 V |
18,999,000 |
| KARCHER Professional Scrubbers Single Disc Machines Package Single-Disc Machine BDS 43/150 C Classic + Complete Tank 1unit | - Working width of brushes: 430 mm - Working height: 90 mm - Brush contact pressure: 40/43 g/cm²/kg - Drive Type: Mains operation |
15,999,000 |
Loading chat box
please wait...
Anda bisa chat secara langsung dengan
Customer Support kami untuk bertanya
Stok produk,
Pesanan,
Pembayaran,
Pengiriman,
Faktur Pajak,
Pengembalian Barang & Garansi atau kunjungi
Pusat Bantuan Kami