YANGZI Ride On Floor Sweeper Dryer YZ-S5 Abu-Abu 1unit

#Nomor SKU S043493470
Wishlist
Rp109.999.900
Persediaan

Spesifikasi Produk

Model Number YZ-S5
Unit 1unit
Color Grey
Driving Motor (W) 800
Power Unit (V/Ah) 48/65
Dust Collector Capacity (L) 120
Working Time (hour) 2 to 3
Main Brush Motor (W) 700
Sweeping Width (mm) 1350
Gradeability (°) 15
Side Brush Motor (W) 2x90
Driving Speed (km/hour) 0 to 10
Noise (dB) <70
Fan Power (W) 145
Charging Time (hour) 8 to 10
Dust Motor (W) 60
Dimensions (mm) 1600x1350x1260
Anti-Skid Car Control Yes
Berat (Kg) 496.0
Tanggal Produk Terdaftar 20 August 2024
Terakhir Diperbaharui 25 September 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Yangzi S5 electric driving sweeper is equipped with powerful bilateral floor brushes, which can clean more than 2500 square meters in 20 minutes. Spray dust suppression device is greener, cleaner and more environmentally friendly. Dual-disc brake system and one-button dust shock can help work with peace of mind. 120L large-capacity dust box does not need to be dumped frequently and can operate for a long time. The whole machine adopts rotomolding technology to realize compression and anti-collision.
Feature
1.Sweeping & vacuuming combined
2.Double disc brake
3.Larger water tank
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan