Pengangkut Drum - M.I.
Filter Berdasarkan
Difilter menurut
- Filter Merk M.I. Hapus item ini
Ketersediaan Barang
Area
| Nama Produk | Spesifikasi | Harga (IDR) |
| Dalton Drum Lifter CDL II 1unit | - Capacity: 350 kg - Fork Height: 1425 mm |
15,999,000 |
| Carlift Hand Stacker Drum COT0.35/1.4M 350kg 1unit | - Lifting Height: 1400 mm - Overall Dimensions: 1190 x 890 x 2050 mm - Capacity: 350 kg - Overall Height: 2020 mm |
11,999,000 |
| KRISBOW Alat Pengangkut Drum KW0500087 300kg 1unit | - Capacity: 300 kg - Type: Drum Loader - Unit Dimensions: 1150x830x1100 mm - Drum Diameter: 580 mm |
4,399,000 |
| monotaro Drum Can Lifter 1unit | - Chain size: 6 x 18 mm - Dimension C: 650 mm - Material: Chain: Carbon steel, Master link: Chrome steel - Load chain grade: 80 |
1,199,000 |
| ALDO Drum Carrier DC-1360 1unit | - Capacity (kg) 360 - Berat (Kg) 25.0 |
6,899,000 |
| Wipro Drum Carrier DC-350 Hydraulic 350kg 1pc | - Operation Hydraulic Foot Type - Capacity (kg) 350 - Drum Diameter (cm) 57 |
4,499,000 |
| Sumo Drum Gripper EG2-4 600kg (x2) 1unit | - Dimensions: 1140x960x975 mm - Fork opening: 605 mm - Capacity: 600 kg (x2) - Model Number: EG2-4 |
14,999,000 |
| KESTONE Hand Drum Porter 1unit | - Capacity (kg) 250 - Drum Diameter (mm) 572 - Max. Drum Height (mm) 915 - Lift Height (mm) 345 |
6,499,000 |
| TOYO Hoist Drum Lifter 1pc | - Chain Size: 6x18 mm - Capacity: 1000 kg - Length of Lift Chain: 500 mm |
1,099,000 |
| ULTRA Hoist Drum Lifter 1ton 1unit | - Capacity: 1 ton | 809,000 |
| Werkst Hand Drum Lift 350kg 1unit | - Power: Manual - Capacity: 350 kg - Maximum Height: 240 mm |
12,999,000 |
Loading chat box
please wait...
Anda bisa chat secara langsung dengan
Customer Support kami untuk bertanya
Stok produk,
Pesanan,
Pembayaran,
Pengiriman,
Faktur Pajak,
Pengembalian Barang & Garansi atau kunjungi
Pusat Bantuan Kami