monotaro Drum Can Lifter 1unit

#Nomor SKU S010802427
Wishlist
Rp1.499.900
Persediaan

Spesifikasi Produk

Unit 1unit
Dimension B (mm) 62
Material Chain: Carbon steel for machine structure, Master link / grip: Chrome steel for machine structure
Load chain grade 80
Dimension C (mm) 650
Basic Working Load (t) (Single hanging) 0.5, (Two hanging) 1.0
Mass (kg) 3.6
Dimension E (mm) 120
Chain size (wire diameter mm x length Lmm) 6 x 18
Dimensions d (mm) 85
M Code 27503964
Garansi Unit 12 bulan
Garansi Part 12 bulan
Garansi Service 12 bulan
Berat (Kg) 3.4
Tanggal Produk Terdaftar 28 June 2019
Terakhir Diperbaharui 02 October 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Drum lifting work.
Warning
- If the middle part of the drum can is cut off with gas etc. and used as a container, it may slip without ears and it is very dangerous, so please do not use it.
- Do not use for any purpose other than its intended purpose.
- Before using the product, be sure to inspect it and check the safety around you before using the product.
- Make sure the grip is holding the drum.
- Do not apply more than the rated load.
- Never go under the suspended object or in the moving range.
- Do not leave the drums hanging for a long time.

Ketentuan dan Kondisi Barang

Bergaransi
Informasi garansi bisa ditemukan di spesifikasi produk.
WARRANTY MonotaRO Private Brand (1 year)
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan