Saramonic Wireless Microphone System BLINK 500 T4 4-channel Black 1pc

Rp4.699.900
Persediaan

Spesifikasi Produk

Model Number BLINK 500 T4
Unit 1pc
Receiver (mm) 3.5
Transmitter with 4 Mics
Color Black
Dimensions (mm) 60.8x42.5x16.2
Sample Rate/Bit Depth (kHz/bit) 48/24
Signal to Noise Ratio (dB) >80
SPL (dB) 120
Output mode Mono / Stereo / 4 Audio Track
Frequency Response (Hz-kHz) 20 - 20
Latency (ms) 25
Transmission Range (m) 100
Built-in Mic 4mm Condenser Mic
Clip ABS+PC / Non-removable / Non-rotatable
Power Supply Built-in Lithium-ion Battery / External Power Supply
Receiver Control Yes
Real Time Monitoring Yes
Receiver Connector (mm) 3.5 (Female Connector)
Supports Mic in Yes
One-click Noise Cancellation Yes
Display No
Berat (Kg) 4.0
Tanggal Produk Terdaftar 03 October 2024
Terakhir Diperbaharui 14 September 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Blink500 T4 is a professional wireless microphone system designed for multi-track recording. It supports up to 4-channel simultaneous recording, with options for independent or mixed output, providing excellent flexibility for post-production. Delivering true broadcast-quality audio, the Blink500 T4 is seamlessly compatible with various devices, making it an ideal companion for content creation, multi-person filming, and on-the-go interviews.
Feature
- Flexible with single or up to 4 channels
- Mixed or independent output for all 4 audio tracks
- Broadcast-quality with mitigated plosives: 48 kHz / 24-bit, 120 dB SPL
- Built-in condenser microphone for highly sensitive sound pickup at 360°
- Real-time monitoring and 7-level gain control to ensure optimal sound quality
- Intelligent noise cancellation, human voice recognition, and background noise filter
- Up to 300 ft (100 m) wireless transmission
- Up to 8 hours of battery life for transmitters, and 12 for receiver
- Compatible with phones and cameras, ideal for vlogging, livestreaming, and more
- The 3.5 mm TRRRS to Four XLR Audio Cable (SR-C2026) is specifically designed for professional use.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan