Qnap 8-Bay Network Attached Storage TVS-h874X-i9-64G Intel Core i9, 10GbE, M.2 Support 64GB 1unit

#Nomor SKU S044062651
Wishlist
Rp219.999.900
Persediaan

Spesifikasi Produk

Model Number TVS-h874X-i9-64G
Unit 1unit
CPU Intel Core i9 16-core (8P+8E) /24-thread Processor
CPU Architecture 64-bit x86
Encryption Engine (AES-NI)
System Memory (GB) 64 SODIMM DDR4 (2x 32)
Maximum Memory (GB) 64 ( 2x 32)
Memory Slot 2 x SODIMM DDR4
Flash Memory (GB) 5 (Dual boot OS protection)
Drive Bay 8x 3.5-inch SATA 6Gb/s, 3Gb/s
Drive Compatibility 3.5-inch bays: 3.5-inch SATA hard disk drives, 2.5-inch SATA solid state drives
Form Factor Tower
LED Indicators HDD 1-8, Status, LAN, USB port, M.2 port
Buttons Power, Reset, USB Copy
Dimensions (HxWxD) (mm) 180.2x329.3x279.6 Dimensions do not include foot pad (foot pad may be up to 30mm / 1.18 inches high depending on model)
Operating Temperature (°C) 0 to 40
Power Supply Unit (W) 350 (PWR-PSU-350W-DT01) @100-240V
Power Consumption HDD Sleep Mode (W) 72.331
Power Consumption: Operating Mode, Typical (W) 96.247 Tested fully populatedithD10EFRX hard drives.
fan System fan: 2x 120mm, 12VDC; CPU fan: 1x 60mm, 12VDC
System Warning Buzzer
Max. Number of Concurrent Connections (CIFS) - with Max. Memory 3500
Berat (Kg) 8.9
Tanggal Produk Terdaftar 27 September 2024
Terakhir Diperbaharui 15 January 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
TVS-h874
Highly-reliable ZFS-based storage with PCIe Gen 4 expandability for 10/25GbE connectivity, M.2 NVMe SSD caching and multi-threads processors for virtualization applications
With an Intel Core multicore-core Processor to support the ZFS-based QuTS hero operating system, the TVS-h874 SMB NAS ensures data integrity and supports block-level inline data deduplication and compression, near-limitless snapshots, real-time SnapSync, and SSD optimization. Whether for mission-critical file servers, virtualization servers, collaborative video editing, or efficient data backup and recovery applications, the TVS-h874 delivers an ideal NAS solution. The high-performance TVS-h874 provides PCIe Gen 4 (up to twice the transmission speed of Gen 3) expandability, M.2 NVMe SSD caching, and 2.5GbE/10GbE connectivity for high-speed virtualization network environments.
Feature
- M.2 PCIe Gen 4
Enable NVMe SSD caching or Edge TPU empowered AI image recognition.
- 2.5GbE/10GbE connectivity
2.5GbE ports (TVS-h874-i9-64G is preinstalled with a dual-port 10GBASE-T network card) excel in bandwidth-demanding applications (including massive file transfer, high-speed backup/restoration, multimedia streaming, and virtualization).
- Flexible PCIe Gen4 expansion
PCIe slots allow for installing 2.5/5/10/25GbE adapters, QM2 cards, or entry-level graphics cards to increase application performance.
- Virtual machines and containers
Host multiple virtual machines and containers with optimized resource utilization.
- Full HD HDMI
Directly view creative works on an HDMI display. Enjoy smooth full HD media playback and real-time transcoding.
- Faster image recognition with AI acceleration
The built-in Intel OpenVINO and Intel UHD Graphics help boost AI image recognition and offload CPU workloads.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan