Linshang Digital Gloss Meter LS193 1unit

Rp21.999.900
Persediaan

Spesifikasi Produk

Model Number LS193
Unit 1unit
Repeatability 0-100GU:±0.2GU; 100-1000GU:±0.2%
Reproducibility 0-100GU:±0.5GU; 100-1000GU:±0.5%
Resolution (GU) 0.1
Zero Error (GU) 0.1
Display 192x64
Measuring Light Spot (mm) 1.5x3
Size (mm) 102x35x51
Storage Temperature (°C, %RH) -10 to 60/0 to 85 (no condensation)
Working Temperature (°C/%RH) 10 to 45/0 to 85 (no condensation)
Error of Indication 0-100GU:±1.5GU; 100-1000GU:±1.5%
Battery Capacity (V) 3.7 @1000mAh (Rechargeable lithium)
Charging Interface USB (Type-C)
Data Interface USB
Indication Error (GU) ±1.0
Measure Angle 60°
Minimum Testing Material Size (mm) 3x6
Stability (GU) 0.2
System Language Chinese(Simplified), English
Test Range (GU) 0-1000
Berat (Kg) 2.0
Tanggal Produk Terdaftar 25 September 2024
Terakhir Diperbaharui 04 June 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
LS193 is a portable gloss meter with micro measuring aperture, universal angle 60°. Its measuring range is 0-1000GU, and exclusively applicable to surface gloss measurement on curved or mini size material.

LS193 gloss meter conforms to following standards:
ISO2813, ISO7668, ASTM D523, ASTM D2457, DIN 67530, GB/T9754, GB/T13891, GB/T7706, GB/T8807, also meeting all the requirements of 1st class working machine calibration in JJG 696-2015 Verification Regulation of Specular Gloss Meters and Gloss Plates
Feature
Micro measuring aperture, Large measuring range of 1000GU
3x6mm measuring aperture is suitable for measuring curved or mini size material
Large measuring range allows LS193 to measure most low, medium and high gloss materials

Operate easily, Measure quickly
Put and read with no button operation.

Adopting the D65 light source to make sure the accurate measurements
The instrument uses the D65 light source and the spectral response curve of receivers conforms to the fuction of photopic vision V(λ), ensuring more accurate measurements of colored objects.

Precise measurement
LS193 Gloss Meter could pass calibration by any national metrology institute, in line with Grade 1 gloss meter standard of JJG696-2002
Great repeatability: ±0.2GU for 0-100GU; ±0.2% reading for 100-1000GU.

Dual Mode
LS192 has dual measurement modes that are applicable to different occasions. One is normal mode in which you can quickly read measurement results after putting the instrument on the surface of sample. Another is QC mode in which it can automatically judge whether the result is qualified.

Powerful PC software support
Equipped with PC software ( supporting Windows only), LS193 can measure the materials, then generate and print test report by connecting itself with PC software.

Compact appearance
The instrument shell made of aluminum is small and convenient to carry out.

- 60° universal angle design is widely used in many fields
- Long battery life, energy-saving and environmental
- Advanced temperature compensation technology
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan