Linshang Digital Gloss Meter
#Grup produk P110912783
Sebelum PPN:
Rp8.799.900 - Rp21.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Resolution (GU) | 0.1 |
|---|---|
| Zero Error (GU) | 0.1 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Linshang LS192 portable gloss meter can be used for the surface gloss test of paints, coatings, inks, plastics, paper, tiles, ceramics, stone, metal and electroplated products. It is a 60 degree angle gloss meter with measurement range up to 1000GU. The test data can be comparable to the German BYK gloss tester.
1.LS192 gloss meter conform to the following national standards
GBT 9754-2007 Paints and varnishes-Determination of specular gloss of non-metallic paint films at 20°,60°, 85°
JJG 696-2002 Verification Regulation of Specular Gloss Meters and Gloss Plates
2.LS192 gloss meter certificate
Content:
Gloss meter host 1 Pcs
Holder with the standard 1 Pcs
USB cable 1 Pcs
Charger 1 Pcs
Special lens cloth 1 Pcs
User manual 1 Pcs
Plastic Case 1 Pcs
1.LS192 gloss meter conform to the following national standards
GBT 9754-2007 Paints and varnishes-Determination of specular gloss of non-metallic paint films at 20°,60°, 85°
JJG 696-2002 Verification Regulation of Specular Gloss Meters and Gloss Plates
2.LS192 gloss meter certificate
Content:
Gloss meter host 1 Pcs
Holder with the standard 1 Pcs
USB cable 1 Pcs
Charger 1 Pcs
Special lens cloth 1 Pcs
User manual 1 Pcs
Plastic Case 1 Pcs
Feature
1. Ultra-small design that fits in your pocket for easy portability.2. Wide measurement range which can reach 1000GU.
3. The gloss checker has high accuracy which can ensure that it passes the testing of any authoritative metrology institute and meets the standards of national level working machines. There is no much difference with the test data of foreign gloss meter.
4. The instrument has a standard board self-diagnosis function to ensure that measurement deviation will not be caused by the standard board contamination.
5. It can measure the gloss of the tested material in real time. During the measurement, you can record and store the current data by short press the power button.
6. The instrument displays the real-time value, maximum value, minimum value, average value and standard deviation value at the same time. The number of statistics can be up to 99 groups (after connecting the instrument to the computer software through a USB cable, the number of statistics can be set within the range of 1-99 groups).
7. The digital gloss meter supports USB data transmission function and comes with operating software. After connecting to the computer, you can operate and complete the test report through the software.
8. The instrument has a temperature compensation function. The value is stable and there is no need for calibration in short time.
9. Built-in rechargeable battery, the digital gloss meter can be used continuously for more than 48 hours on a single charge.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
