OLI PNEUMATIC OT - TURBINE VIBRATOR OT 25S 1pc
Rp4.299.900
Persediaan
Spesifikasi Produk
| Model Number | OT 25S |
|---|---|
| Unit | 1pc |
| Material | Aluminium body |
| ATEX | II 2D c Tx II 2G c Tx |
| Technology | Turbine vibration - high frequency and centrifugal force |
| Maximum Noise Level (dBA) | <90 |
| Working Temperature (°C) | From -20 to 120 (from -4 °F to 248 °F) |
| Air Supply Quality | Class 5.4.1. |
| Pneumatic Circuit | Filter + flow control valve + 3/2 ways valve N.C. |
| Working Pressure (Bar) | From 2 to 6 (from 29 psi to 87 psi) |
| Duty cycle | Discontinuous |
| Powder | Dry and granular [food] - concrete |
| Problem Solving | Bridge and rat-holing - friction reduction - separation - consolidation |
| Dimension A (mm) | 80 (3.2inch) |
| Dimensions b (mm) | 128 (5.0inch) |
| Dimensions c (mm) | 104 (4.1inch) |
| Dimension D (mm) | 16 (0.6inch) |
| Dimensions e (mm) | 56 (2.2inch) |
| Dimensions f (mm) | 9 (0.4inch) |
| IN-OUT | 1/4" BSPP |
| Berat (Kg) | 1.2 |
| Tanggal Produk Terdaftar | 16 July 2024 |
| Terakhir Diperbaharui | 14 September 2026 |
Informasi Produk
Description
The OT generate a high frequency vibration due to rotation at high speed of a turbine with integrated masses.
Compared to the S (ball) and OR (roller) series, the OT series is quieter and has a higher rotation speed thanks to the presence of bearings, developing centrifugal forces of up to 781kg.
Advantages
- High centrifugal force
- Low noise
- Lubrication free
Certifications
The OT series pneumatic vibrators are designed and built according to the following standards UNI EN 13463-1 – EN 13463-5 – ISO 14121 – UNI EN 1127-1 and complies with directives 2014/34 / UE.
They are certified ATEX II 2D c Tx – II 2G c Tx to be used in potentially explosive environments.
NOTE: Dimensions with coarse degree of accuracy related to UNI 22768/1
Compared to the S (ball) and OR (roller) series, the OT series is quieter and has a higher rotation speed thanks to the presence of bearings, developing centrifugal forces of up to 781kg.
Advantages
- High centrifugal force
- Low noise
- Lubrication free
Certifications
The OT series pneumatic vibrators are designed and built according to the following standards UNI EN 13463-1 – EN 13463-5 – ISO 14121 – UNI EN 1127-1 and complies with directives 2014/34 / UE.
They are certified ATEX II 2D c Tx – II 2G c Tx to be used in potentially explosive environments.
NOTE: Dimensions with coarse degree of accuracy related to UNI 22768/1
Feature
The operating pressure of the OT ranges from 2 to 6 bar (29 ~ 87 PSI) and working temperature allow them to be used in environments up to 120 ° C (250 ° F).Compared to other pneumatic vibrators, the operation is quieter and does not require lubricated air.
The OT turbine vibrators are made entirely of anodized aluminum and are available in twelve different sizes.
Use
With the same pressure, the vibrational speeds of the OT series is higher than both the ball and roller vibrators, for this reason OT can be used to compact concrete, where a particularly smooth and porosity-free surface finish is required.OT series does not need lubricated air, this allows it to be used in the processing lines of the food industry, as well as in the transport of powders and granules, in the compaction, for hopper emptying and discharge of the various material from silos, channels, chutes and pipes .
The installation does not require any drilling in the walls of the application, for this reason they are particularly suitable for integration on existing systems and machinery.
The low noise makes them suitable also for indoor applications.
Ketentuan dan Kondisi Barang
COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)