Elitech Temperature Data Logger Wifi RCW-600 1unit

Rp8.299.900
Persediaan

Spesifikasi Produk

Model Number RCW-600
Unit 1unit
Power Supply (V) 5
Temperature Measurement Range (°C) -40-80
Temperature Accuracy (°C) ±0.5 (-20~40), ±1 (Others)
Temperature Resolution 0.1 Sund
Temperature Sensor Type NTC
Wire Length Sensor Temperature (m) 2
Uploading Data Interval 1 min to 24 hours
Off-line Record Capacity 20,000 points
Alarm Output LED indicator, buzzer, reminder platform
Communication port Wifi
Standby Battery 3.7V 1100mAh lithium battery. (Not including)
Power Supply (A) 1 (DC)
Berat (Kg) 1.2
Tanggal Produk Terdaftar 19 June 2024
Terakhir Diperbaharui 11 August 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Elitech RCW-600 Wifi Intelligent Double Temperature Sensors Data Logger Remote Monitor Data Recorder

Cold Chain Safety Monitor of Temperature RCW-600Wifi is a high-tech product based on
Networking Technology. It is widely used in foodstuffs, catering, logistics and industries that
Require HACCP System Certification. It can transmit data by wifi to our cold-khain cloud platform.
Users can view, manage and monitor online data remotely by browser. It also has function
Alarm Reminder via The Platform and Buzzer.
Cold Chain RCW-600Wifi has double temperature sensor. With a built-in rechargeable lithium
battery, it can provide real-time data uploading and platform alarm service even in case of cold
Storage Power Outage.
Feature
Record 20000 Points of Data When Off Line. No Data Storage Limit in Cloud Server
Alarm threshold values ​​can be set. The LED indicator will flash and buzzer will beep when temperature is beyond the threshold values
With Wifi Connection The device will collect and upload real-time data to the cloud platform. Uploading Data Interval: 1 min to 24 hours
Keep running for at least 6 hours with battery after power supply is disconnected
Export Data Flexibly in Multiple Formats Via The Cloud Platform

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan