Elitech Temperature Data Logger Wifi

Sebelum PPN:
Rp8.299.900
Spesifikasi
Power Supply (V)5
Temperature Resolution0.1 Sund
Temperature Sensor TypeNTC
Wire Length Sensor Temperature (m)2
Alarm OutputLED indicator, buzzer, reminder platform
Communication portWifi
Off-line Record Capacity20,000 points
Power Supply (A)1 (DC)
Standby Battery3.7V 1100mAh lithium battery. (Not including)
Temperature Accuracy (°C)±0.5 (-20~40), ±1 (Others)
Temperature Measurement Range (°C)-40-80
Uploading Data Interval1 min to 24 hours

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Elitech RCW-600 Wifi Intelligent Double Temperature Sensors Data Logger Remote Monitor Data Recorder

Cold Chain Safety Monitor of Temperature RCW-600Wifi is a high-tech product based on
Networking Technology. It is widely used in foodstuffs, catering, logistics and industries that
Require HACCP System Certification. It can transmit data by wifi to our cold-khain cloud platform.
Users can view, manage and monitor online data remotely by browser. It also has function
Alarm Reminder via The Platform and Buzzer.
Cold Chain RCW-600Wifi has double temperature sensor. With a built-in rechargeable lithium
battery, it can provide real-time data uploading and platform alarm service even in case of cold
Storage Power Outage.
Feature
Record 20000 Points of Data When Off Line. No Data Storage Limit in Cloud Server
Alarm threshold values ​​can be set. The LED indicator will flash and buzzer will beep when temperature is beyond the threshold values
With Wifi Connection The device will collect and upload real-time data to the cloud platform. Uploading Data Interval: 1 min to 24 hours
Keep running for at least 6 hours with battery after power supply is disconnected
Export Data Flexibly in Multiple Formats Via The Cloud Platform

Ulasan Produk

Tidak ada ulasan