BANDO Belt SPZ Type (Van Belt) SPZ-787 1pc

#Nomor SKU S042241591
Wishlist
Rp45.900
Persediaan

Spesifikasi Produk

Model Number SPZ-787
Unit 1pc
Effective Pitch Length (mm) 787
Width (mm) 9.5
Thickness (mm) 8
Min Diameter Pulley (mm) 225
Angle (°) 40
Material Rubber
Berat (Kg) 0.7
Tanggal Produk Terdaftar 07 June 2024
Terakhir Diperbaharui 08 December 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
BANDO's Power Ace narrow profile V-belt transmits power more effi ciently and effectively, delivering higher horsepower ratings than classi cal cross section belts. BANDO's Power Ace should be considered for any new drive application, as they can transmit the same load as classi cal belts in 1/2 to 2/3 the space.
In addition to belts manufactured to RMA (Rubber Manufacturers Association) Standards, BANDO produces belts to European Standard DIN 7753 and ISO 4184.
Peringatan
- Mohon untuk mengecek kembali informasi ukuran dan detil produk pada Attribute Information sebelum membeli
- Foto pada halaman ini hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya. Produk yang diterima akan sesuai dengan informasi model number/part number
Feature
- The special bias cut angle of the cover fabric reduces stress as the belt bends around sheaves, lowering heat build up that shortens belt life.
- Extra strong polyester cords are treated for fatigue, stretch resistance and adhesion to assure the longest possible belt life.
- The rubber compound of the body is engineered to maintain structur al uniformity while maintaining the flexibility to reduce heat build up.
- Meets RMA standards for oil and heat resistance and static conduc tivity.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan