BANDO Belt SPZ Type (Van Belt) SPZ-750 1pc
Rp43.900
Persediaan
Spesifikasi Produk
| Model Number | SPZ-750 |
|---|---|
| Unit | 1pc |
| Effective Pitch Length (mm) | 750 |
| Width (mm) | 9.5 |
| Thickness (mm) | 8 |
| Min Diameter Pulley (mm) | 225 |
| Angle (°) | 40 |
| Material | Rubber |
| Berat (Kg) | 0.7 |
| Tanggal Produk Terdaftar | 07 June 2024 |
| Terakhir Diperbaharui | 08 December 2025 |
Informasi Produk
Description
BANDO's Power Ace narrow profile V-belt transmits power more effi ciently and effectively, delivering higher horsepower ratings than classi cal cross section belts. BANDO's Power Ace should be considered for any new drive application, as they can transmit the same load as classi cal belts in 1/2 to 2/3 the space.
In addition to belts manufactured to RMA (Rubber Manufacturers Association) Standards, BANDO produces belts to European Standard DIN 7753 and ISO 4184.
In addition to belts manufactured to RMA (Rubber Manufacturers Association) Standards, BANDO produces belts to European Standard DIN 7753 and ISO 4184.
Peringatan
- Mohon untuk mengecek kembali informasi ukuran dan detil produk pada Attribute Information sebelum membeli- Foto pada halaman ini hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya. Produk yang diterima akan sesuai dengan informasi model number/part number
Feature
- The special bias cut angle of the cover fabric reduces stress as the belt bends around sheaves, lowering heat build up that shortens belt life.- Extra strong polyester cords are treated for fatigue, stretch resistance and adhesion to assure the longest possible belt life.
- The rubber compound of the body is engineered to maintain structur al uniformity while maintaining the flexibility to reduce heat build up.
- Meets RMA standards for oil and heat resistance and static conduc tivity.
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan



















































































































































/BANDO%20Belt%20SPZ%20Type%20(Van%20Belt)%20SPZ-750%201pc/fkS042241560-1.jpg)