HOZAN (HOZAN TOOL INDUSTRIAL) USB Camera L-836 1pc

Rp8.499.900
Persediaan

Spesifikasi Produk

Model Number L-836
Unit 1pc
Type Camera body
Power Consumption (W) 0.35
Power Supply DC5V(USB)
Cable Length (m) 1.8
Number of Effective Pixel Maximum 2592 x 1944 (5 million pixels)
Outer dimensions, Width W x Height H x Depth D (mm) 48 x 48 x 46.5 (excluding protrusions)
Operating Environment OS: Windows 8 or later (32bit and 64bit) / CPU: Intel Core 2.8GHz Equivalent or more / Memory: 2GB or more / Hard disk: 20GB or more free space / USB port: USB2. 0
Connector USB 2.0 (output)
Image Sensor 1 / 2.5 "CMOS image sensor
Recording file format Still image JPG / BMP / PNG / PDF / Video AVI
Number of pixels Still image: Maximum 2592 x 1944 (5 million pixels) / Video: Maximum 1920 x 1080 (2 million pixels)
AS ONE Part Number 64-5105-27
ROHS Directive (Corresponding to 10 Substances) Correspondence
Frame Speed (fps) Up to 30
Lens Mount C mount
M Code 69526696
Berat (Kg) 0.3
Tanggal Produk Terdaftar 13 May 2024
Terakhir Diperbaharui 02 October 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
High-quality USB camera with 5 million pixels equipped with high-sensitivity CMOS High image quality (5 million pixels) and high frame rate (up to 30 fps) have been achieved even in an environment without auxiliary lighting.
There are camera screws on the top and bottom of the camera body, and holes for M4 screws on all four sides, so the body can be fixed directly to the device.
You can use a commercially available C-mount lens.
With the software (HOZAN USB cam software 2), you can easily shoot still images / videos, edit still images, and measure dimensions.
* Auxiliary lighting may be required depending on the lens used.
* Software is not included with this product. The latest version of the software can be downloaded for free from HP.
Feature
million pixel high resolution USB camera equipped with high sensitivity CMOS Achieves high image quality (5 million pixels) and high frame rate (maximum 30fps) even in environments without auxiliary lighting. There are camera screws on the top and bottom of the camera body, and holes for M4 screws on all four sides, allowing the body to be directly fixed to devices. Commercially available C-mount lenses can be used. Using the software (HOZAN USB cam software2), you can easily shoot still images and videos, edit still images, and measure dimensions.

Ketentuan dan Kondisi Barang

COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan

Halaman Terkait