Mitutoyo Surface Roughness Tester 17856112A SJ-210, 5 um Probe Tip Radius Color 14200 Micron 1pc

#Nomor SKU S040279015
Wishlist
Rp149.999.900
Persediaan

Spesifikasi Produk

Model Number 17856112A
Unit 1pc
UNSPSC 41114508
Data Output Type Cable
Display Type LCD
Drive Unit Principle Standard
Measuring Condition Standards JIS82, JIS94, JIS01, ISO97, ANSI, VDA
Measuring Range (mm) 17.5
Measuring Range (inch) 0.69
Number of Parameters Measured 41
Operating Position Any Position
Parameters Measured A1, A2, AR, HSC, Htp, Mr1, Mr2, Possible Customize, R, R δ c, R∆a, R∆q, R3z, Ra, Rc, Rk, Rku, Rlr, Rmax, Rmr, Rmr(c), Rp, RPc, Rpk, Rpm, Rppi, Rq, Rsk, Rsm, Rt, Rv, Rvk, Rx, Ry, Rz, Rz1max, RzJIS, S, tp, Vo
Probe Sensor Type Differential Inductance
Probe Tip Radius (µm) 5
Tester Series SJ-210
Analysis Graph BAC, ADC
Calibration Functions Saves Last Inputted Nominal Value of Specimen/Average Calibration With Multiple Measurement (Max.5 Times) Is Available
Case Type Carrying Case
Compatible Data Output Cable Mfr. No. 12BAA303
Data Output Connection Type USB, Digimatic, Printer, RS232C, Foot
Detector Measuring Force (mN) 4
Digital Filter Type Gaussian, 2CR75, PC75
Dimensions - Display Unit (inch) 2.05x2.60x6.30
Dimensions - Drive Unit (inch) 1.02x4.50x0.90
Display Languages Japanese, English, German, French, Italian, Spanish, Portuguese, Korean, Traditional Chinese, Simplified Chinese, Czech, Polish, Hungarian, Turkish, Swedish, Dutch
Display Screen Size (inch) 2.4
Includes Connecting Cable, Roughness Specimen (Ra 3.00µm), Carrying Case, Calibration Stage, Protective Sheets For Display, AC Adapter, Operation Manual, Quick Reference Manual, Warranty
Includes Battery No
Includes Case Yes
Includes Printer No
Number of Sampling Spans 1, 2, 3, 4, 5, 6, 7, 8, 9, 10
Power Supply Battery and AC Adapter
Product Type Portable Surface Roughness Tester with External Display
Berat (Kg) 2.6
Tanggal Produk Terdaftar 28 March 2024
Terakhir Diperbaharui 16 September 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Portable surface roughness testers, also known as surface testers, are built with a probe that can extend from the body and digital display to reach large workpieces, hard-to-reach features, and take other measurements in complex positions. They can cycle through standard measurements such as Ra and Rz of a surface.
Peringatan
Catatan Penting: Tanpa Garansi
Produk ini adalah barang original yang didatangkan langsung dari luar negeri. Karena statusnya sebagai produk impor, tidak tersedia garansi baik dari produsen maupun dari distributor lokal. Kami memastikan bahwa barang telah melalui pengecekan kualitas sebelum dikirim kepada Anda, namun segala risiko kerusakan atau cacat produk setelah pembelian menjadi tanggung jawab pembeli.
Dengan melakukan pembelian, Anda dianggap telah memahami dan menyetujui kondisi ini. Harap berhati-hati dan pertimbangkan dengan matang sebelum melakukan pembelian.
Feature
Memory Storage Capacity :
Internal Memory: Measurement Condition (10 Sets), Measured Profile (1 Set), Memory Card (Option): 500 Measurement Conditions, 10000 Measured Profiles, 500 Display Images, Text File (Measurement Conditions /Measured Profile / Assessed Profile / Bearing Area Curve / Amplitude Distribution Curve)

Up To 10 Measurement Conditions And One Measured Profile Can Be Stored In The Internal Memory, Color Graphic Display, The Display Interface Supports 16 Languages, Which Can Be Freely Switched, Access To Each Feature Can Be Password-Protected, Which Prevents Unintended Operations And Allows You To Protect Your Settings, An Alarm Warns You When The Cumulative Measurement Distance Exceeds A Preset Limit
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan