Schmidt Digital Tension Meter ETB-100 1unit

#Nomor SKU S040179353
Wishlist
Rp52.999.900
Persediaan

Spesifikasi Produk

Model Number ETB-100
Unit 1unit
Measuring Range (cN) 0.3 – 100.0
Resolution (cN) 0.1
Measuring Head Width (mm) 24
Accuracy ±1 % full scale ±1 digit or better (typical ±0.5 % full scale)
Measuring Units cN, g, N or lb, switchable
Over Range Approx. 10 % full scale, without accuracy guarantee
Overload Protection 200 % full scale
Measuring Principle Strain gauge bridge
Measuring Roller Deflection (mm) Max. 0.5
Signal Processing Digital
Sampling Rate Internal (kHz) approx. 1
Sampling Rate (Hz) Max. 200 (200 readings/sec)
Display Colour-TFT 128 x 160
Memory Last, average, MAX and MIN
Temperature Range (°C) 10 – 45
Air Humidity 85 % RH, max.
Housing Material Aluminium
Power Supply LiPo accumulator (approx. 20 h continuous use, charging time approx. 3.5 h), USB AC adapter 100 – 240 V AC with 4 adapters (EU/USA/UK/AUS-NZ)
Berat (Kg) 1.2
Tanggal Produk Terdaftar 25 March 2024
Terakhir Diperbaharui 22 July 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Electronic tension meter for hard to reach and limited access space applications.
Available in two models: ETB (Basic unit) and ETX (with memory and outputs)

Hand-held instrument with guide rollers up to max. 2000 m/min

Tension meter with measuring head as small as possible
Peringatan
Exclude sertifikat kalibrasi

Ketentuan dan Kondisi Barang

Tersedia Jasa kalibrasi
Dengan alat ukur terakreditasi standar KAN. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan