Wiggens Mixer Vortex (Pengocok Tabung) Vortex3000 1unit

Rp6.499.900
Persediaan

Spesifikasi Produk

Model Number Vortex3000
Unit 1unit
Motion Type Orbital
Speed Range (rpm) 0 to 3000 (Turning knob scale display)
Control Scale
Shaking Throw (mm) 4
Operating Mode Touch, Continuous
Motor Rating Input / Output (W) 12/6
Motor BLDC motor
Maximum Load (Incl. Attachment) (kg) 0.5
Body Material Polypropylene
Platform Material Silicone rubber
Dimensions (mm) 148×159×77
Safety device Current limit protection
Protection Class (DIN EN 60529) IP 42
Berat (Kg) 2.6
Tanggal Produk Terdaftar 03 January 2024
Terakhir Diperbaharui 14 September 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Low profile design and touch sensitive sensor reduce wrist stress when pushing and holding experiment tools resulting in less fatigue and unpleasant feeling.
Feature
- Elaborate design for safe and reliable vortex shaking
- Suitable for work under fume hoods, and on sterile workbenches
- Excellent vortex mixing of test tubes and capped vials
- Shaking operation can be switched between continuous and on-touch operation
- LED light shows the actual shaking operation method
- Rubber feet guarantee stability of the shaker
- Power cut-off function in case of electrical overload or excess current.
- Chemically resistant PP (polypropylene) molded exterior.
- A wide range of accessories available.(the rubber platform comes standard)

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan