Thermo Scientific Lab Freezers PLF276 PL6500 Type 276L 1unit

#Nomor SKU S039482983
Wishlist
Rp159.999.900
Persediaan

Spesifikasi Produk

Model Number PLF276
Unit 1unit
Capacity (L) 276
Air Stability Range (°C) ±3
Temperature Range (°C) -20 to -40
Door Material Steel
Insulation High-Density, Fluorine-Free
Defrost Manual
Depth Interior (cm) 50
No. of Doors 1
Height Exterior (cm) 174
Height Interior (cm) 120
Length Exterior (cm) 70
Width Exterior (cm) 70
Width Interior (cm) 46
Monitoring Options Alarm
Voltage (V) 220
Berat (Kg) 123.0
Tanggal Produk Terdaftar 03 January 2024
Terakhir Diperbaharui 14 September 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Maximize sample protection for routine laboratory storage with Thermo Scientific PL6500 Lab Freezers. Model PLF276 features six inner storage compartments. Store frequently accessed samples in the top flip-door compartments while long-term samples remain undisturbed in the bottom drawers. Advanced alarm options meet the demands of the modern laboratory environment.

Construction:
- Lockable, high-quality steel door
- Heavy-duty construction
- Standard casters
- High-density, fluorine free insulation
Feature
- Digital temperature controller with intuitive interface
- High and low visual temperature and audio alarms
- Manual defrost

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan

Halaman Terkait