WIRAPAX Pallet Stretch Wrapper X1 1unit

#Nomor SKU S039480408
Wishlist
Rp93.999.900
Persediaan

Spesifikasi Produk

Model Number X1
Unit 1unit
Power (W) 750
Column Height (mm) 2650
Max Wrapping Height & Weight (mm/kg) 2400/2000
Turntable Size (mm) 1650
Maximum Wrapping Speed (loads/hour) 15-25
Turntable Speed (rpm) 0-13 (Adjustable)
Turntable Drive 0.75 PH Wheel Drive
Standard Pre-Stretch (%) 300 pre-stretch
Standard Film Width (mm) 500
Film Capacity (mm) 250 Diameter
Machine Size (LxWxH) (mm) 2800x1800x2650
Berat (Kg) 800.0
Tanggal Produk Terdaftar 02 January 2024
Terakhir Diperbaharui 05 March 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Production Application
1. X1 pallet wrapping machine use LLDPE stretch film as the main packing material to wrap the bulk cargos stacked on the pallet
2. Film provides extra support during transportation and storage to protect them from dust, moisture or damage
3. Smart Wasp X1 pallet wrapping machine has been widely used in industries such as glassware, tools, electric & electronic, paper,
pottery, food & beverage, et.
Feature
1. High efficiency and low electricity-consumption, convenient in operation.
2. The wrapping type and times can be designed on customers’ requirements.
3. Photoelectric sensor test pallet height automatic
4. Auto reset of turntable
5. Pre-stretch ratio: 300%
6. Programmable control and frequency converter is available.
7.PLC control, manual optional. Wrap cycle (top, bottom, reinforcement) adjustment.
Variable lift speed/ film tension control. Film up/down controls.
8. Pre-stretch pallet wrapping machine soft start and soft stop.
9. Suitable for heavy pallet
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan