Panasonic Capacitor EEUFR1C182L Low ESR, ±20%, Radial Leaded, Polar 1800µF; 16V 1pc
Rp13.000
Persediaan
Spesifikasi Produk
Model Number | EEUFR1C182L |
---|---|
Unit | 1pc |
Product Range | FR |
Lifetime at Temperature (hour) | 10000; at 105°C |
Product Diameter (mm) | 10 |
polarity | Polar |
Lead Spacing (mm) | 5 |
Minimum Operating Temperature (°C) | -40 |
Ripple Current (A) | 2.47 |
Maximum Operating Temperature (°C) | 105 |
Capacitor Case/Package | Radial Leaded |
Voltage DC (V) | 16 |
Capacitor Terminals | Radial Leaded |
Product Height (mm) | 25 |
Capacitance Tolerance (%) | ± 20 |
Capacitance (µF) | 1800 |
Berat (Kg) | 0.1 |
Tanggal Produk Terdaftar | 17 July 2023 |
Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
The EEU-FR1C182L is a radial leaded Aluminum Electrolytic Capacitor features high reliability, long life, low impedance and high ripple current. The FR-A series aluminum electrolytic capacitor is suitable for high reliability application such as an industrial instrument.
Feature
PET sleeve sheathing (metal case)Polar polarity type
288µA Maximum leakage current
2470mA RMS at 100kHz/+105°C Rated ripple current
0.018R at 100kHz/+20°C Impedance
Use
IndustrialKetentuan dan Kondisi Barang
COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Ulasan Produk
Tidak ada ulasan