Panasonic Capacitor EEEFPE101XAP SMD Aluminium, Radial Can - SMD 100µF; 25V 1pc

#Nomor SKU S037412319
Wishlist
Rp5.900
Persediaan

Spesifikasi Produk

Model Number EEEFPE101XAP
Unit 1pc
Product Range FP
Lifetime at Temperature (hour) 2000; at 105°C
Product Diameter (mm) 6.3
Qualification AEC-Q200
polarity Polar
Ripple Current (mA) 600
Minimum Operating Temperature (°C) -55
ESR (ohm) 0.16
Maximum Operating Temperature (°C) 105
Capacitor Case/Package Radial Can - SMD
Voltage DC (V) 25
Capacitor Terminals Solder
Product Height (mm) 7.7
Capacitance Tolerance (%) ± 20
Capacitance (µF) 100
Berat (Kg) 0.1
Tanggal Produk Terdaftar 17 July 2023
Terakhir Diperbaharui 08 December 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The EEEFPE101XAP is a FP series type V surface mount polarized Aluminium Electrolytic Capacitor suitable for high temperature lead-free reflow. This capacitor is perfect solution for applications which require ultra low ESR, very high ripple current and very long life.
Feature
3µA (after 2 minutes) DC leakage current

600mA RMS at 100kHz/+105°C Rated ripple current

Rated voltage range from 6.3VDC to 50VDC

±20% tolerance

Endurance is 2000h at 105°C

Operating temperature range -55°C to 105°C
Use
Multimedia,

Consumer Electronics,

Industrial,

Communications & Networking,

Portable Devices,

Automotive

Ketentuan dan Kondisi Barang

COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan