Panasonic Capacitor EEEFK1E101XP SMD Aluminium, Radial Can - SMD, Polar 100µF; 25V 1pc
Rp4.900
Persediaan
Spesifikasi Produk
| Model Number | EEEFK1E101XP |
|---|---|
| Unit | 1pc |
| Qualification | AEC-Q200 |
| Ripple Current (mA) | 280 |
| Minimum Operating Temperature (°C) | -55 |
| Maximum Operating Temperature (°C) | 105 |
| Capacitor Case/Package | Radial Can - SMD |
| Voltage DC (V) | 25 |
| Capacitor Terminals | Solder |
| Capacitance (µF) | 100 |
| Berat (Kg) | 0.1 |
| Tanggal Produk Terdaftar | 17 July 2023 |
| Terakhir Diperbaharui | 08 December 2025 |
Informasi Produk
Description
The Panasonic FK series capacitors are automotive grade type V, surface mount polarized aluminium electrolytic capacitors. The capacitance value ranges from 3.3µF to 6800µF. These capacitors are perfect solution for applications, which require ultra low ESR, very high ripple current and very long life in small mounting form.
Feature
Automotive grade AEC-Q200 compliantHigh reliability
Rated voltage range of 6.3VDC to 100VDC
Tolerance of ±20%
Endurance of 2000h to 5000h at 105°C
Operating temperature range -55°C to 105°C
Ketentuan dan Kondisi Barang
COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan