Panasonic Capacitor ECQE2104JF General Purpose Film, Metallized PET, Radial Box - 2 Pin 0.1µF 1pc
Rp2.900
Persediaan
Spesifikasi Produk
| Model Number | ECQE2104JF |
|---|---|
| Unit | 1pc |
| Product Range | ECQE(F) |
| Lead Spacing (mm) | 7.5 |
| Product Length (mm) | 8.4 |
| Minimum Operating Temperature (°C) | -40 |
| Product Width (mm) | 10.3 |
| Maximum Operating Temperature (°C) | 105 |
| Capacitor Mounting | Through Hole |
| Capacitor Case/Package | Radial Box - 2 Pin |
| Voltage DC (V) | 250 |
| Dielectric Type | Metallized PET |
| Voltage (V AC) | 150 |
| Capacitor Terminals | Radial Leaded |
| Product Height (mm) | 8.4 |
| Capacitance Tolerance (%) | ± 5 |
| Capacitance (µF) | 0.1 |
| Berat (Kg) | 0.1 |
| Tanggal Produk Terdaftar | 17 July 2023 |
| Terakhir Diperbaharui | 08 December 2025 |
Informasi Produk
Description
The Panasonic ECQE(F) series are general purpose, radial leaded metalized polyester film capacitor. The capacitance value includes E12 decade values from 0.0010µF to 10µF. ECQE(F) series capacitors have non inductive construction using metalized polyester film with flame retardant epoxy resin coating. These film capacitors are non polarized electrical capacitors with an insulated plastic as dielectric.
Feature
Rated DC voltage of 100V, 250V, 400V, 630V, 1000V, 1250VRated AC voltage of 125V and 250V
±5% and ±10% tolerance
Self healing property
Excellent electrical characteristics
Operating temperature range -40°C to 105°C
Use
Industrial, Power Management,
Consumer Electronics,
Portable Devices
Ketentuan dan Kondisi Barang
COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan