Master Flex Flow Meter (Meter Aliran) 33400-26 Aluminum For H2, 0 To 500mL/min 1pc

Rp61.999.900
Persediaan

Spesifikasi Produk

Model Number 33400-26
Unit 1pc
Maximum Flow Rate (ml/minute) 500
Process Connection (inch) 1/4 Compression
Minimum Flow Rate (L/minute) 0 (zero)
Output 0-20mA, 0-5V DC, RS-232, RS-485
Repeatability (%) 0.25 Full Scale
Communication Interface RS-232 and RS-485
Leak Integrity (mL/s) 1x10-9 He
Maximum Pressure (psi) 500
Accuracy (%) ±1 full-scale
Length (mm) 25.4
Wetted Materials Aluminium, Anodized Brass, Viton
Housing Material Aluminium
Maximum Operating Temperature (°C) 50 (122°F)
Gas Type Hydrogen (H2)
Width (inch) 3.125
Height (inch) 4.5
Display Type 2-Line LED
Pressure Drop at Max. Flow (psid) 0.18
Fitting Material Brass
Minimum Operating Temperature (°C) 5 (41°F)
Berat (Kg) 1.7
Tanggal Produk Terdaftar 27 June 2023
Terakhir Diperbaharui 22 August 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Stores calibration data for up to 10 gases.









Self-diagnostic tests
Automatic sensor zero offset adjustment





These digital flowmeters represent a new generation in mass flow technology. Meters incorporate a precision microcontroller and nonvolatile memory that stores all hardware specific variables, up to 10 different calibration tables, conversion factors for up to 32 gases, and supports up to 23 volumetric flow or mass flow engineering units, including user defined units. This feature allows the same meter to be calibrated for multiple gases while maintaining the rated accuracy on each. In addition, provision is made for a user-defined conversion factor. Conversion factors may be applied to any of the ten gas calibrations via digital interface commands. Program flowmeters remotely via RS-485 or RS-232. Each unit comes with a 15-pin D-connector with a stripped 6-ft, 3-wire computer communications cable and a 3-ft, 2-wire cable for connection to a power supply. Additional cables as well as power supplies for the flowmeters are available below.

Flowmeters support various functions including programmable flow totalizer, high and low flow alarm, automatic zero adjustment, two relay outputs, jumper selectable 0 to 5 VDC or 4 to 20 mA analog outputs, status LED diagnostic, and internal or user-specific K-factors. LCD display with adjustable back light provides flow, total, and diagnostic reading simultaneously. The digital RS485 and RS232 interfaces provides access to applicable internal data including flow, CPU temperature, auto zero, totalizer and alarms settings, gas table, conversion factors and engineering units selection, dynamic response compensation and linearization table adjustment. The analog interface provides 0 to 5 VDC or 4 to 20 mA outputs for flow reading. The auto zero feature necessitates a condition of absolutely no flow through the meter during the adjustment process. Provisions are made to either start, read, or save the current auto zero value via digital commands.

The total volume of the gas is calculated by integrating the actual gas flow rate as a function of time. Program high and low gas flow alarm limits via digital interface. Alarm action can be assigned with preset delay interval (0 to 3600 seconds) to activate the contact closure (separate for high and low alarm). Latch mode control feature allows each relay to be latched on or follow the corresponding alarm status.

Lower-cost units are also available without LCD for OEM applications in cooling systems, semiconductor manufacturing, or gas chromatography applications. Meters with Profibus industrial communication capabilities are also available. Contact an Applications Specialist for additional information regarding these options.

Please note that these mass flowmeters are designed to work only with clean gases. Never try to measure flow rates of liquids with these meters.






Delivery information: Includes power and communication cable, RS-232 (15-pin) to 15-wire stripped end. No plug included.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Self-diagnostic tests
Automatic sensor zero offset adjustment

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan