Master Flex Flow Meter 32654-12 Aalborg Thermal Gas Mass, Aluminum Body with Display to 1L/min H2 1pc
Rp46.999.900
Persediaan
Spesifikasi Produk
| Model Number | 32654-12 |
|---|---|
| Unit | 1pc |
| Process Connection (inch) | 1/4 Compression Fittings |
| Repeatability (%) | ±0.5 full-scale |
| Maximum Pressure (psi) | 1000 |
| Accuracy (%) | ±1.5 full-scale |
| Length (mm) | 25.4 |
| Wetted Materials | Anodized Aluminium, Brass, Viton |
| Maximum Flow Rate (L/minute) | 1 |
| Media Type | Hydrogen |
| Maximum Operating Temperature (°C) | 50 (122°F) |
| Gas Type | Hydrogen |
| Width (inch) | 3 |
| Height (inch) | 5.375 |
| Display Type | 3.5-digit LCD |
| Pressure Drop at Max. Flow (psid) | 0.04 |
| Power Voltage (V) | 12DC |
| Output voltage (V) | Linear 0 to 5DC (1000 Ω minimum load), 4 to 20 mA (50 to 250 Ω loop resistance) |
| Maximum Particulate Size (µm) | 5 |
| Response Time (ms) | 2000 |
| Leak Integrity (sccs) | 1x10-7 He (max) |
| Berat (Kg) | 1.7 |
| Tanggal Produk Terdaftar | 27 June 2023 |
| Terakhir Diperbaharui | 22 August 2025 |
Informasi Produk
Description
Precisely measure flow rates and totals.
Proven design uses metal body components for added durability
Accumulated flow can be logged using an optional totalizer
Includes NIST-traceable certificate
These flowmeters feature an advanced straight-tube sensor that ensures accurate and repeatable results. Gas flow measurements are unaffected by moderate temperature and pressure variations at the inlet. The meter also allows a four-point calibration across the flow range to improve meter linearity. Output data from the meter can be sent via a 0 to 5 VDC or 4 to 20 mA signal; an analog to-RS converter is available for data collection and analysis on your PC.
All meters include a detachable 3 1/2-digit LCD that can be tilted up to 90° for easy reading. Remotely mount the display up to three feet using extension cable 32662-70, cable sold separately. The optional totalizer 32650-22 displays accumulated flow. The meter is protected from polarity reversal or short circuit by a built-in resettable fuse. Aluminum models have wetted materials of anodized aluminum, brass, and Viton; stainless steel (SS) models have wetted materials of SS and Viton.
These precalibrated flow controllers operate at inlet pressures between 5 and 60 psi and at gas temperatures between 59 and 77 °F (15 to 25 °C) while maintaining the stated percent full-scale accuracy and linearity. When operating beyond 5 to 60 psi, add ±0.01%/psi full-scale; if operating beyond 59 to 77 °F (15 to 25 °C), add ±0.15%/ °C full-scale.
Power supply allows flowmeters to be powered by AC voltage. Order 110 VAC power supply 03277-00, or 220 VAC power supply 03277-05. Power supplies are sold separately.
Proven design uses metal body components for added durability
Accumulated flow can be logged using an optional totalizer
Includes NIST-traceable certificate
These flowmeters feature an advanced straight-tube sensor that ensures accurate and repeatable results. Gas flow measurements are unaffected by moderate temperature and pressure variations at the inlet. The meter also allows a four-point calibration across the flow range to improve meter linearity. Output data from the meter can be sent via a 0 to 5 VDC or 4 to 20 mA signal; an analog to-RS converter is available for data collection and analysis on your PC.
All meters include a detachable 3 1/2-digit LCD that can be tilted up to 90° for easy reading. Remotely mount the display up to three feet using extension cable 32662-70, cable sold separately. The optional totalizer 32650-22 displays accumulated flow. The meter is protected from polarity reversal or short circuit by a built-in resettable fuse. Aluminum models have wetted materials of anodized aluminum, brass, and Viton; stainless steel (SS) models have wetted materials of SS and Viton.
These precalibrated flow controllers operate at inlet pressures between 5 and 60 psi and at gas temperatures between 59 and 77 °F (15 to 25 °C) while maintaining the stated percent full-scale accuracy and linearity. When operating beyond 5 to 60 psi, add ±0.01%/psi full-scale; if operating beyond 59 to 77 °F (15 to 25 °C), add ±0.15%/ °C full-scale.
Power supply allows flowmeters to be powered by AC voltage. Order 110 VAC power supply 03277-00, or 220 VAC power supply 03277-05. Power supplies are sold separately.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsFeature
Proven design uses metal body components for added durabilityAccumulated flow can be logged using an optional totalizer
Includes NIST-traceable certificate
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan