Master Flex Flow Meter (Meter Aliran) 32010-31 without Valve, Direct-Reading, Aluminum Fittings, 65-mm Scale 6mL/min Water 1pc

Rp10.999.900
Persediaan

Spesifikasi Produk

Model Number 32010-31
Unit 1pc
Maximum Flow Rate (ml/minute) 6
Process Connection (inch) 0.125 NPT(F)
Repeatability (%) ±0.25 full-scale
Dimensions (LxWxH) (inch) 1.125x1.25x5.5
O-Ring Materials Buna-N
Maximum Pressure (psi) 200
Flow Tube Material Borosilicate glass
Float Material 316 SS
Accuracy (%) ±5 full-scale
Housing Material Aluminium
Valve Material Aluminium
Media Type Water
Maximum Operating Temperature (°C) 121 (250°F)
Fluid Type For Water
Maximum Water Flow Rate (ml/minute) 6
Fitting Material Aluminium
Minimum Operating Temperature (°C) -26 (-15°F)
Leak Integrity (cm³/s) <0.0000001 helium
Berat (Kg) 1.7
Tanggal Produk Terdaftar 27 June 2023
Terakhir Diperbaharui 22 August 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
No more eye strain - front shield magnifies scale 16 percent for easier readings.









Direct-reading flowmeters feature a calibrated scale for a specific medium-no need to convert readings to get flow rate
Scale will not wear off-made of fused ceramic for durability
Ensure accurate readings - vertical tangential locator with hairline accuracies
Aluminum fittings are economical and good for general use with noncorrosive gases and liquid
316 Stainless Steel (SS) fittings withstand higher temperatures and pressures, and features excellent chemical compatibility





This full range of direct-reading flowmeters provide a robust solution for your laboratory that eliminates the need for reading conversions. Valved flowmeters have a valve mounted at the inlet (bottom) of the flowmeter. This arrangement is typically used for positive pressure applications for liquids and gases. The valve can be reconfigured to mount at the outlet (top), often for vacuum applications.






Delivery information: Includes 150-mesh inlet screen.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Direct-reading flowmeters feature a calibrated scale for a specific medium-no need to convert readings to get flow rate
Scale will not wear off-made of fused ceramic for durability
Ensure accurate readings - vertical tangential locator with hairline accuracies
Aluminum fittings are economical and good for general use with noncorrosive gases and liquid
316 Stainless Steel (SS) fittings withstand higher temperatures and pressures, and features excellent chemical compatibility

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan