Master Flex Flow Meter 03267-00 Correlated Reading, Aluminum Housing and Fittings, 150-mm Scale 18.7mL/min Air 1pc
Rp16.999.900
Persediaan
Spesifikasi Produk
| Model Number | 03267-00 |
|---|---|
| Unit | 1pc |
| Maximum Flow Rate (ml/minute) | 18.7 |
| Process Connection (inch) | 0.125 NPT(F) |
| Repeatability (%) | ±0.25 |
| O-Ring Materials | Buna-N |
| Maximum Pressure (psi) | 200 |
| Flow Tube Material | Borosilicate glass |
| Float Material | Glass |
| Accuracy (%) | ±2 full-scale |
| Housing Material | Aluminium |
| Valve | No |
| Maximum Airflow Rate (ml/minute) | 18,7 |
| Maximum Operating Temperature (°C) | 121 (250°F) |
| Maximum Water Flow Rate (ml/minute) | 0.19 |
| Maximum N₂ Flow Rate (ml/minute) | 20 |
| Maximun CO₂ Flow Rate (ml/minute) | 23.6 |
| Maximum O₂ Flow Rate (ml/minute) | 17 |
| Maximum Helium Flow Rate (ml/minute) | 16 |
| Maximum Argon Flow Rate (ml/minute) | 15.4 |
| Maximum H₂ Flow Rate (ml/minute) | 37 |
| Fitting Material | Aluminium |
| Berat (Kg) | 1.7 |
| Tanggal Produk Terdaftar | 27 June 2023 |
| Terakhir Diperbaharui | 22 August 2025 |
Informasi Produk
Description
Don't sacrifice suitability for precision.
Correlated flowmeters feature a generic scale-reference flow curves calibrated to a variety of media, temperatures and pressures to get the flow rate│Use with a variety of media for laboratory and industrial applications
Aluminum is economical and good for general use with noncorrosive gases and liquids. Brass is economical and good for use with water. Stainless steel withstands higher temperature and pressure and features excellent chemical compatibility. PTFE has the best chemical compatibility.
Correlated flowmeters feature a generic scale-reference flow curves calibrated to a variety of media, temperatures and pressures to get the flow rate│Use with a variety of media for laboratory and industrial applications
Aluminum is economical and good for general use with noncorrosive gases and liquids. Brass is economical and good for use with water. Stainless steel withstands higher temperature and pressure and features excellent chemical compatibility. PTFE has the best chemical compatibility.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsFeature
Correlated flowmeters feature a generic scale-reference flow curves calibrated to a variety of media, temperatures and pressures to get the flow rate│Use with a variety of media for laboratory and industrial applicationsKetentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan