AS ONE Lab Shaker Reciprocating Motion SR-1 1unit

#Nomor SKU S036005017
Wishlist
Rp31.999.900
Persediaan

Spesifikasi Produk

Model Number SR-1
Unit 1unit
Power Cord Length (m) 2.5 (3P plug, With conversion adapter)
Rotation Speed (rpm) 20 - 200
Size (mm) 380x375x140
Withstand Load (kg) 5 or less
Shaking Speed 20 - 200
Motor DC100V (W) 20
Shaking Method Round trip
Shaking Width (mm) 30
Shaking Platform Size (mm) 350x300
Power Supply (A) 3 (at 100VAC 50/60Hz )
Exterior Material Steel
Package Size (mm) 450x470x210
M Code 09213976
Berat (Kg) 15.1
Tanggal Produk Terdaftar 28 April 2023
Terakhir Diperbaharui 04 March 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Peringatan
Standar JEPANG.. Menggunakan POWER SUPPLY standar JEPANG (110V). Mohon tanyakan terlebih dahulu. REKOMENDASI TRAFO : S041707319 (USA), S010836781 (JPN), atau S037607586 (Lokal)

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details
Feature
Flask holder - all-purpose shaker table (sold separately) can be replaced easily without any tool.
SRR-2 can switch the reciprocating / turning motion with the switching lever.
Possible to used for 2-types of erlenmeyer flasks by moving clamp lugs.
Bracket for spring net attachment has mounting holes at intervals of 10*mm* so that spring net height can be set to 70, 60, 50, or 40*mm*.
Top plate is provided with rubber sheet for slip prevention.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan