AS ONE Lab Shaker Reciprocating Motion

Sebelum PPN:
Rp31.999.900
Spesifikasi
Power Cord Length (m)2.5 (3P plug, With conversion adapter)
Rotation Speed (rpm)20 - 200
Size (mm)380x375x140
Withstand Load (kg)5 or less
Shaking Speed20 - 200
Motor DC100V (W)20
Exterior MaterialSteel
Package Size (mm)450x470x210
Power Supply (A)3 (at 100VAC 50/60Hz )
Shaking MethodRound trip
Shaking Platform Size (mm)350x300
Shaking Width (mm)30

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details
Feature
Flask holder - all-purpose shaker table (sold separately) can be replaced easily without any tool.
SRR-2 can switch the reciprocating / turning motion with the switching lever.
Possible to used for 2-types of erlenmeyer flasks by moving clamp lugs.
Bracket for spring net attachment has mounting holes at intervals of 10*mm* so that spring net height can be set to 70, 60, 50, or 40*mm*.
Top plate is provided with rubber sheet for slip prevention.

Ulasan Produk

Tidak ada ulasan