Hanna Instruments Karl Fischer Volumetric Titrator HI903-02 1unit
Rp139.999.900
Persediaan
Spesifikasi Produk
| Model Number | HI903-02 |
|---|---|
| Unit | 1unit |
| Operating Environment (°C) | 10 to 40 (50 to 104°F), up to 95% RH |
| GLP Conformity | Good Laboratory Practice and instrument data storage and printing |
| Connectivity | BNC |
| Data Storage | Up to 100 complete titration reports and drift rate reports can be stored |
| Power Supply (V/Hz) | 230AC, 50/60 |
| Valve | motor driven 3-way, PTFE liquid contact material |
| USB Flash Drive | Easily upgrade software or transfer methods and reports between devices using a USB drive |
| Tubing | PTFE with light block and thermal jacketing |
| Titration Vessel | Conical with operation volume between 50-150 mL |
| Sample Type | Liquid or solid |
| Monitor | Instrument status and titrations can be viewed on a larger screen using any VGA compatible external monitor |
| Laboratory Analytical Balance | RS232 to connect any laboratory balance |
| Keyboard | alphanumeric text can be entered using an optional PS/2 keyboard |
| Graphic Display | 5.7inch (320 x 240 pixel) color LCD |
| External Stirrer Type | Magnetic, optically regulated, digital stirrer |
| External Stirrer Speed (rpm) | 200-2000 |
| Electrode Type | Dual platinum pin, polarization electrode |
| Dispensing Tip | Glass, fixed position, anti-diffusing |
| Syringe | 5 mL precision ground glass with PTFE plunger |
| Berat (Kg) | 10.0 |
| Tanggal Produk Terdaftar | 08 December 2022 |
| Terakhir Diperbaharui | 22 July 2025 |
Informasi Produk
Description
The HI-903-02 Karl Fischer Volumetric Titrator for moisture analysis is an extension of HANNA's highly successful potentiometric titrator platform. The HI-903 combines an ultra-high precision titrant delivery system with optically regulated magnetic stirring, sophisticated endpoint determination, dynamic dosing and background drift correction algorithms.
The result is an extremely adaptable titrator capable of titrating with superior accuracy and precision even for samples with low moisture content. The HI 903 dispenses the titrant, detects the endpoint and performs all necessary calculations automatically.
The HI-903-02 comes equipped with a solvent handling system to reduce cell conditioning time and can be connected directly to your laboratory balance via serial interface.
The HI-903's powerful software and intuitive menus are easily navigated on the large, colour LCD display making it simple to view results. Choose from included methods or develop a custom method for almost any application or sample type. Using a USB flash drive or connecting the titrator to the HI 900PC application, methods (standard and user) can be upgraded, stored or deleted.
Clip-Lock Exchangeable Burette System
With Clip-Lock, it only takes a couple of seconds to exchange the reagent burettes to perform a different titration.
The Clip-Lock exchangeable burette system prevents cross contamination while reducing loss of time and reagents. Burettes simply slide out for quick exchanges, and detaching the aspiration and dispensing tubes from the titrant bottles is easy.
Interrupting an important cycle of analysis due to a malfunctioning burette is a thing of the past. With the HANNA Clip-Lock system you can simply substitute the burette and complete all your tests with the same titrant! Having several prepared burettes on hand will make the HANNA HI-903 one of the fastest and most versatile titration systems available.
Precision titrant delivery system
40,000 step, piston dosing pump
Accurate to 0.1%
Delivers as little as 0.125 µL of titrant
Precision ground, 5 mL glass burette with PTFE plunger, PTFE burette tubing, and polyurethane tube jacketing (thermally insulating, light blocking)
Glass anti-diffusion dispensing tip
Clip-Lock exchangeable burette system enables users to exchange reagent burettes in a matter of seconds
Sealed solvent system
Change to fresh solvent in a matter of seconds without opening the titration vessel
Minimises exposure to ambient humidity, reducing titrant consumption and saving time
PTFE solvent tubing is resistant to harsh KF solvents and titrants
Beaker top
Chemically-resistant reaction vessel cap and fittings
Quick-remove sample port plug with replaceable silicone rubber septum
Anti-diffusion burette tip
Delivers titrant in high turbulence zone, ensuring rapid reaction
Prevents unwanted diffusion of titrant
Built-in stirrer
Automatic, integrated magnetic stirrer adjustable from 200-2000 RPM
Optical feedback for automatic speed control
Optional external stirrer available
Rechargeable indicating desiccant
Prevents the ingress of ambient humidity into the sealed solvent system while maintaining full titrator functionality
Minimises changes to titrant titre
Indicates when adsorption capacity is depleted
Regenerates at 150°C
PTFE bottle cap
Caps fit any GL45-threaded bottle
Chemically resistant caps and fittings
Removable desiccant cartridges
Order Information:
HI-903-02 (230V) are supplied with dual platinum pin electrode, dosing pump, 5 mL burette assembly with tubing, air pump assembly with tubing, beaker and bottle top assemblies and all fittings, desiccant cartridges (4) with indicating desiccant, stir bar, waste bottle, calibration key, USB cable, power cable, HI 900PC application, USB flash drive, quality certificate, ISO 8655 burette compliance report and instruction manual binder.
The result is an extremely adaptable titrator capable of titrating with superior accuracy and precision even for samples with low moisture content. The HI 903 dispenses the titrant, detects the endpoint and performs all necessary calculations automatically.
The HI-903-02 comes equipped with a solvent handling system to reduce cell conditioning time and can be connected directly to your laboratory balance via serial interface.
The HI-903's powerful software and intuitive menus are easily navigated on the large, colour LCD display making it simple to view results. Choose from included methods or develop a custom method for almost any application or sample type. Using a USB flash drive or connecting the titrator to the HI 900PC application, methods (standard and user) can be upgraded, stored or deleted.
Clip-Lock Exchangeable Burette System
With Clip-Lock, it only takes a couple of seconds to exchange the reagent burettes to perform a different titration.
The Clip-Lock exchangeable burette system prevents cross contamination while reducing loss of time and reagents. Burettes simply slide out for quick exchanges, and detaching the aspiration and dispensing tubes from the titrant bottles is easy.
Interrupting an important cycle of analysis due to a malfunctioning burette is a thing of the past. With the HANNA Clip-Lock system you can simply substitute the burette and complete all your tests with the same titrant! Having several prepared burettes on hand will make the HANNA HI-903 one of the fastest and most versatile titration systems available.
Precision titrant delivery system
40,000 step, piston dosing pump
Accurate to 0.1%
Delivers as little as 0.125 µL of titrant
Precision ground, 5 mL glass burette with PTFE plunger, PTFE burette tubing, and polyurethane tube jacketing (thermally insulating, light blocking)
Glass anti-diffusion dispensing tip
Clip-Lock exchangeable burette system enables users to exchange reagent burettes in a matter of seconds
Sealed solvent system
Change to fresh solvent in a matter of seconds without opening the titration vessel
Minimises exposure to ambient humidity, reducing titrant consumption and saving time
PTFE solvent tubing is resistant to harsh KF solvents and titrants
Beaker top
Chemically-resistant reaction vessel cap and fittings
Quick-remove sample port plug with replaceable silicone rubber septum
Anti-diffusion burette tip
Delivers titrant in high turbulence zone, ensuring rapid reaction
Prevents unwanted diffusion of titrant
Built-in stirrer
Automatic, integrated magnetic stirrer adjustable from 200-2000 RPM
Optical feedback for automatic speed control
Optional external stirrer available
Rechargeable indicating desiccant
Prevents the ingress of ambient humidity into the sealed solvent system while maintaining full titrator functionality
Minimises changes to titrant titre
Indicates when adsorption capacity is depleted
Regenerates at 150°C
PTFE bottle cap
Caps fit any GL45-threaded bottle
Chemically resistant caps and fittings
Removable desiccant cartridges
Order Information:
HI-903-02 (230V) are supplied with dual platinum pin electrode, dosing pump, 5 mL burette assembly with tubing, air pump assembly with tubing, beaker and bottle top assemblies and all fittings, desiccant cartridges (4) with indicating desiccant, stir bar, waste bottle, calibration key, USB cable, power cable, HI 900PC application, USB flash drive, quality certificate, ISO 8655 burette compliance report and instruction manual binder.
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)