NTN Needle Roller Bearing HK Series (Laher Jarum) HK 0609 1pc

#Nomor SKU S034699744
Wishlist
Rating:
100% of 100
(1)
Rp13.900
Persediaan

Spesifikasi Produk

Model Number HK 0609
Unit 1pc
Dimensions d (mm) 10
Dimension Fw (mm) 6
Dimension C (mm) 9
Limiting Speed-Oil (rpm) 37000
Bore Type Round
Limiting Speed-Grease (rpm) 25000
Radial Internal Clearance CN
Static Load Rating (lbf) 515 (2280 N, 2.28 kN)
Dynamic Load Rating (lbf) 600 (2660 N, 2.66 KN)
Enclosure Open
Operating Temperature Range (°F) -40 to 250 (-40 to 120 °C)
Cage Material Steel
Bearing Type Needle Roller Bearing
Type Drawn Cup Needle Roller Bearing
Configuration One
Material Steel
Oil hole w/o Oil Hole
Berat (Kg) 0.1
Tanggal Produk Terdaftar 07 December 2022
Terakhir Diperbaharui 21 September 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Drawn Cup Needle Roller Bearings.
This bearing type is composed of an outer ring drawn from a thin steel plate by precision drawing, needle rollers and a cage assembled in the outer ring after the raceway surface thereof was hardened (A bearing marked with a suffix including M is subjected to heat-treatment after assembly). Of the bearings with outer ring, this bearing type is a bearing with the smallest section height which enables space-saving and cost-saving.
Usually design is so made as to use a shaft as the direct raceway surface without using inner ring. The outer ring of this bearing type is of such a construction that the needle rollers and the cage are not separated from one another, so that the bearing is only press-fitted in a rigid housing with proper fit torque. Thus, this bearing type needs no snap ring, etc. to fix itself in axial direction and, in addition, is easy to handle.

Ketentuan dan Kondisi Barang

e-Commerce Authorized Partner
monotaro.id merupakan mitra resmi produk ini.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk