ABB Residual Current Circuit Breakers with Overcurrent Protection (Pemutus Sirkuit/RCCB) DSN201 AC-C10/0.03 1pc

#Nomor SKU S032545920
Wishlist
Rp589.900
Persediaan

Spesifikasi Produk

Model Number DSN201 AC-C10/0.03
Unit 1pc
Number of Poles 1+N
Product Depth/Length (m) 0.067
Product Height (m) 0.085
Connecting Capacity (mm²) Busbar 10 , Rigid 16-16 , Flexible 10-16
Overvoltage Category III
Built-in Depth (mm) 68.9
Options Provided None
Frequency (Hz) 50/60
Energy Limiting Class 3
Input Voltage Type AC
Electrical Endurance (cycle) 10000
Mechanical Endurance (cycle) 20000
Leakage Current Type AC
Maximum Surge Current (kA) 0.25
Operating Characteristic Instantaneous
Power Supply Connection Arbitrary
Position of Neutral Terminals Right
Earthing Switch Type Undelayed
Power Loss (W) 2
Berat (Kg) 0.1
Tanggal Produk Terdaftar 16 July 2022
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
DSN201 AC-C10/0.03 Residual Current Circuit Breaker with Overcurrent Protection
DSN201 series RCBO is a 1P+N in one module device for the protection against short-circuit currents, overload, earth fault currents, indirect contacts, additional protection against direct contacts (10 and 30 mA versions).
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan