ABB Arc Fault Detection Device Integrated with MCB S-ARC1 C10 1pc

#Nomor SKU S032540147
Wishlist
Rp3.699.900
Persediaan

Spesifikasi Produk

Model Number S-ARC1 C10
Unit 1pc
Number of Poles 2
Connecting Capacity (mm²) Busbar 10, Rigid 1-25, Flexible 1-25
Overvoltage Category III
Built-in Depth (mm) 69
Auxiliary Voltage AC/DC (V) 230
Frequency (Hz) 50
Energy Limiting Class 3
Input Voltage Type AC
Dielectric Test Voltage (kV) 2.5
Electrical Endurance (cycle) 10000
Mechanical Endurance (cycle) 20000
Cable Size (mm²) 25
Housing Type Insulation group I, RAL 7035
Mounting Position of Accessories Right
Accessory Type Auxiliary contact, Signal contact / auxiliary contact, Shunt trip, Undervoltage release, Overvoltage release
Actuator Type Toggle - Insulation group II, Orange RAL 2004, sealable in ON-OFF-positions
Contact Position Indication Red ON / Green OFF
Mounting Position Any
Number of Protected Poles 1
Berat (Kg) 0.1
Tanggal Produk Terdaftar 16 July 2022
Terakhir Diperbaharui 19 October 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
S-ARC1 C10 Arc fault detection device integrated with MCB
S-ARC1 is a 1P+N arc fault detection device (AFDD) with an integrated MCB in two modules, for the protection against short-circuit currents, overload, earth arc faults, parallel arc faults and series arc faults.

Dokumentasi Produk

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan

Halaman Terkait