ABB Arc Fault Detection Device Integrated with MCB

Sebelum PPN:
Rp3.699.900 - Rp4.799.900
Spesifikasi
Built-in Depth (mm)69
Auxiliary Voltage AC/DC (V)230
Accessory TypeAuxiliary contact, Signal contact / auxiliary contact, Shunt trip, Undervoltage release, Overvoltage release
Actuator TypeToggle - Insulation group II, Orange RAL 2004, sealable in ON-OFF-positions
Cable Size (mm²)25
Contact Position IndicationRed ON / Green OFF
Dielectric Test Voltage (kV)2.5
Electrical Endurance (cycle)10000
Energy Limiting Class3
Housing TypeInsulation group I, RAL 7035
Input Voltage TypeAC
Mechanical Endurance (cycle)20000
Mounting PositionAny
Mounting Position of AccessoriesRight
Number of Poles2
Number of Protected Poles1
Overvoltage CategoryIII

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
S-ARC1 C6 Arc fault detection device integrated with MCB
S-ARC1 is a 1P+N arc fault detection device (AFDD) with an integrated MCB in two modules, for the protection against short-circuit currents, overload, earth arc faults, parallel arc faults and series arc faults.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait