Peak Instrument Spectrofotometer E-1000UV 1unit
Rp34.999.900
Persediaan
Spesifikasi Produk
| Model Number | E-1000UV |
|---|---|
| Unit | 1unit |
| Display | 70x40mm white backlit LCD |
| Wavelength Range (nm) | 190-1020 |
| Wavelength Accuracy (nm) | ±2 |
| Wavelength Repeatability (nm) | <=1 |
| Slit Width (nm) | 4 |
| Photometric Accuracy | 0.5%T |
| Photometric Repeatability | 0.2%T |
| Output | RS232 |
| Light Source | Tungsten Halogen Lamp |
| Power Requirements | AC 110-220V, 50-60HZ |
| Shipping Dimensions (mm) | 530x460x320 |
| Berat (Kg) | 2.0 |
| Tanggal Produk Terdaftar | 13 July 2022 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
Smooth appearance design, ingenious color assortment, blue white LCD screen, oval buttons, easy parameter setting and microprocessor make the operation more convenient.
Feature
1. 70x40mm backlit LCD screen can show complete parameters like T, A, C, K.2. Calibrate 0%A and 100%T automatically.
3. Large sample compartment can hold various cells from 5mm to 100mm and meet different test requirements.
4. RS232 output port, optional printer and professional analysis software with the functions of quantitative analysis.
5. Automatic lamp switches and manual wavelength setting.
6. Save and read out the test data and values of K and B.
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan