GE Silicone Sealant Silglaze Sausage (Lem Silikon Sosis) N10 Clear 591.5ml 1pc

#Nomor SKU S031918183
Wishlist
Rp119.900
Persediaan

Spesifikasi Produk

Model Number N10
Unit 1pc
Color Clear
Silicone Durability cured silicone rubber exhibits excellent long term resistance to natural weathering
One Component Reqdy to Use
Low VOC less than 4% by weight
Excellent Adhesion primerless adhesion to many substrates and finishes such as glass, aluminum, and most building substrates
Thermal Stability (cured state) once cured, the material remains elastic over a range of -48°C to 149°C and up to 204°C under intermittent short-term exposure
Low Sag or Slump useful for application to horizontal, vertical, or overhead surfaces
Size (ml) 300
Berat (Kg) 0.6
Tanggal Produk Terdaftar 03 June 2022
Terakhir Diperbaharui 02 June 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
SilGlaze N10 Silicone Sealant is a one component silicone sealant which cures to a high modulus silicone rubber on exposure to atmospheric moisture at room temperature. This product is a neutral cure sealant. In addition to the unique features of silicone rubber such as high and low temperatures resistance, water resistance, and outstanding weatherability, SilGlaze N10 Silicone Sealant also provides excellent adhesion to glass, metal, concrete, masonry, stone, and numerous materials.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan