BIOSAN Thermo Shaker For Microtubes And PCR Plates TS-100 1unit
Rp78.999.900
Persediaan
Spesifikasi Produk
| Model Number | TS-100 |
|---|---|
| Unit | 1unit |
| Temperature Setting Range (°C) | +25 to +100 |
| Temperature Control Range (°C) | 5 above ambient ... +100 |
| Temperature Setting Resolution (°C) | 0.1 |
| Temperature Stability (°C) | ±0.1 |
| Temperature Accuracy (°C) | ±0.5 (at +37°C) |
| Average Heating Speed (°C/minute) | 4 (from +25 to +100°C) |
| Temperature Uniformity Over (°C) | ±0.1 (the block at +37°C), ±0.2 (block at +100°C) |
| Temperature Calibration Coefficient Range | 0.936...1.063 (± 0.063) |
| Speed Control Range (rpm) | 250–1400 |
| Digital Time Setting | 1 min–96 hrs (1 min increment) |
| Input Current (V/A) | 12/3.5 |
| Power Consumption (W) | 42 |
| External Power Supply Input (V) | AC 100–240 (50/60Hz); Output DC 12 |
| Overall Dimensions (WxDxH) (mm) | 220x240x90 |
| Maximum Continuous Operation Time (hour) | 168 |
| Display | LCD, 16 x 2 signs |
| Berat (Kg) | 15.0 |
| Tanggal Produk Terdaftar | 18 January 2022 |
| Terakhir Diperbaharui | 14 September 2026 |
Informasi Produk
Description
Thermo–Shaker TS-100 provides intensive mixing and temperature control of samples in microtest tubes or PCR plate. Functions of heating (up to +100°C) and mixing can be performed both simultaneously and independently, i.e. the unit implements three devices in one:
1. Shaker;
2. Dry–block Thermostat;
3. Thermo–Shaker.
TS-100 is used for DNA analysis sample preparation, for extraction of proteins, polysaccharides, lipids and other cellular components. Features of TS-100 meet the increased requirements of the user, including:
Quickly reaches the set mixing speed and maintains same amplitude of rotation around the block;
Stable maintenance of the temperature of a wide range over the entire surface of the block;
LCD display shows the set and actual temperature, speed and time;
Quiet engine operation, compact size, long service life.
Heating source is a printed heating board (12 V). Mixing is provided by movement of orbital type.
The instrument is applicable in:
Genetic analysis-in extraction of DNA, RNA and further sample preparation;
Biochemical study of enzymatic reactions and processes;
Extraction of metabolites from cellular material.
Temperature Calibration Function
With the help of the temperature calibration function the user can calibrate the unit approx. ±6% of the selected temperature to compensate differences in the thermal behaviour of tubes from different manufacturers.
1. Shaker;
2. Dry–block Thermostat;
3. Thermo–Shaker.
TS-100 is used for DNA analysis sample preparation, for extraction of proteins, polysaccharides, lipids and other cellular components. Features of TS-100 meet the increased requirements of the user, including:
Quickly reaches the set mixing speed and maintains same amplitude of rotation around the block;
Stable maintenance of the temperature of a wide range over the entire surface of the block;
LCD display shows the set and actual temperature, speed and time;
Quiet engine operation, compact size, long service life.
Heating source is a printed heating board (12 V). Mixing is provided by movement of orbital type.
The instrument is applicable in:
Genetic analysis-in extraction of DNA, RNA and further sample preparation;
Biochemical study of enzymatic reactions and processes;
Extraction of metabolites from cellular material.
Temperature Calibration Function
With the help of the temperature calibration function the user can calibrate the unit approx. ±6% of the selected temperature to compensate differences in the thermal behaviour of tubes from different manufacturers.
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)