Rocker Scientific Vacuum Pump Oil-Free (Pompa Vakum) Rocker 810 34.5x17.5x20.0cm 1unit

Rating:
100% of 100
(1)
Rp14.999.900
Persediaan

Spesifikasi Produk

Model Number Rocker 810
Unit 1unit
Maximum Vacuum (mm Hg) 735
Maximum Flow Rate (L/minute) 50
Voltage (V/Hz) 220/50
Noise Level (dB) 68
Maximum Power (W) 200
Maximum Current (A) 0.9
Moisture Trap/Vacuum Regulator Yes
Overflow Protection No
Horse Power (HP) 1/3
Hose Barb (inch) 3/8 (10mm)
Dimensions (LxWxH) (cm) 34.5x17.5x20.0
Motor Rotation (rpm) 1450
Berat (Kg) 7.6
Tanggal Produk Terdaftar 05 January 2022
Terakhir Diperbaharui 14 September 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Rocker 810, Oil Free Vacuum Pump, Max Vacuum – 735 mm Hg, capacity 50 ltr/min = 1,75 CFM at 0 mm Hg, motor power 1/3 Hp, 200 Watt, 220V, 50Hz, 1 A, noise level 68dB
Feature
- No air pollution, maintenance free
Rocker series pumps are driven by piston, without the need of lubricant,
regular oil changes and maintenance; with no oil pollution.
- Prote over ow protection
Rocker 811 pump is equipped with ProteTM over ow protection which can
prevent a large amount of liquid from being sucked into the pump.
- Thermal protection device
Every motor of Rocker series pumps has a built-in thermal protection device to shut o the pump automatically when overheated and then resume working when the temperature cools down.
- International safety certification
CE certification
- Moisture trap with lter cartridge
Rocker 811 pump is equipped with filter cartridge in air inlet to lter particle and moisture to prolong the life of pump.
- Vacuum regulator
Rocker series pumps are equipped with vacuum regulator to adjust vacuum.

Applications
- Filtration for microbiology test
- Air sampling
- Suspended solid test
- Vacuum filtration

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk