Rocker Scientific Vacuum Pump Oil-Free (Pompa Vakum) Rocker 300 26.8x13.5x20.4cm 1unit
Rp10.999.900
Persediaan
Spesifikasi Produk
| Model Number | Rocker 300 |
|---|---|
| Unit | 1unit |
| Maximum Vacuum (mm Hg) | 680 |
| Maximum Flow Rate (L/minute) | 20 |
| Voltage (V/Hz) | 220/50 |
| Noise Level (dB) | 50 |
| Maximum Power (W) | 60 |
| Maximum Current (A) | 0.3 |
| Moisture Trap/Vacuum Regulator | Yes |
| Overflow Protection | Yes |
| Horse Power (HP) | 1/8 |
| Hose Barb (inch) | 5/16 (8mm) |
| Dimensions (LxWxH) (cm) | 26,8x13,5x20,4 |
| Berat (Kg) | 4.1 |
| Tanggal Produk Terdaftar | 05 January 2022 |
| Terakhir Diperbaharui | 14 September 2026 |
Informasi Produk
Description
Oil Free Vacuum Pump, Max Vacuum – 680 mm Hg, capacity 20 ltr/min, motor power 1/8 Hp, 60 Watt, 220V, 50Hz, 0.3 A, noise 50 dB
Feature
- No air pollution, maintenance freeRocker series pumps are driven by
piston, without the need of lubricant,
regular oil changes and maintenance;
with no oil pollution.
- Prote over ow protection
Rocker series pumps are equipped with
ProteTM over ow protection which can
prevent a large amount of liquid from
being sucked into the pump.
- Thermal protection device
Every motor of Rocker series pumps has
a built-in thermal protection device to
shut o the pump automatically when
overheated and then resume working
when the temperature cools down.
- International safety certi cation
CE certification
CSA certification
IP 30 protection (Rocker 300)
ROHS certi cation (Rocker 300)
- Moisture trap with lter cartridge
Rocker series pumps are equipped with
lter cartridge in air inlet to lter particle
and moisture to prolong the life of pump.
Applications
- Filtration for microbiology test
- Air sampling
- Suspended solid test
- Vacuum ltration
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||



















































































































































/Rocker%20Scientific%20Vacuum%20Pump%20Oil-Free%20(Pompa%20Vakum)%20Rocker%20300%2026_8x13_5x20_4cm%201unit/78S030416260-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)