Sanplatec Disposable Cell (Cuvette) 9833 Semi-micro 1case(100pc)

#Nomor SKU S030257306
Wishlist
Rp299.900
Persediaan

Spesifikasi Produk

Model Number 9833
Unit 1case(100pc)
Dimensions (WxHxL) (mm) 210x65x210
External Dimensions (LxWxH) (mm) 12.3x6x44
Inner Dimensions (LxWxH) (mm) 10x4x43
Optical Path Length (mm) 10±0.5
Capacity (ml) 0.5 to 2
Range to Use (mm) 350 to 800
Material PS (Polystyrene)
M Code 60973001
Berat (Kg) 0.2
Tanggal Produk Terdaftar 17 December 2021
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Disposable cells for spectrophotometers have optical properties comparable to glass cells. The non-transparent surface has a groove so it cannot be mistaken for the transmissive surface. One set of 100 units is in a dedicated rack.
Feature
Disposable cells for spectrophotometers have optical properties comparable to glass cells. Since the non-transparent surface has grooves, it cannot be mistaken for a transparent surface. A set of 100 pieces is included in a dedicated rack.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan

Halaman Terkait