Mitutoyo Holtest Digital Metrik (Pengukur Diameter Dalam Digital) 468-170 HTD-63R 50-63/0.001mm 1pc
Rp19.999.900
Persediaan
Spesifikasi Produk
| Model Number | 468-170 |
|---|---|
| Unit | 1pc |
| Units | Metric |
| Range (mm) | 50-63 |
| Resolution (mm) | 0.001 |
| Accuracy (µm) | ±3 |
| Main Body Assembly | 04AZB109 |
| Battery | SR44 (2 pcs.) 938882 |
| Battery Life | Approx. 1.2 years under normal use |
| Display | LCD |
| Technology | Digimatic |
| SPC Output | Yes |
| IP Rating | IP65 |
| Contact point | TiN coating |
| Measuring Method | Three-point method |
| Ratchet/Thimble | Ratchet Stop |
| Mitutoyo Part Number | HTD-63R |
| M Code | 86893247 |
| Berat (Kg) | 1.0 |
| Tanggal Produk Terdaftar | 13 December 2021 |
| Terakhir Diperbaharui | 16 September 2026 |
Informasi Produk
Description
The Mitutoyo Digimatic Holtest digital internal micrometer features self-centering anvils evenly spaced at 120° with contact points coated in Titanium Nitride (TiN) to provide accurate, sensitive measurements that are highly durable. Precision-machined gears ensure reliable, repeatable measurements that are shown on a large, easy-to-read LCD display in an impact and water resistant housing. The holtest’s ratchet stop mechanism provides a constant measuring force on the hardened-steel spindle to ensure accurate, even measurements.
Feature
Available in Metric and Inch/Metric modelsOptional extension rod allows for measuring deep holes
SPC output function allows for quick and easy data management in real time
Functions include Zero/ABS Setting, Data Hold, Data Output, Function Lock, 2 Presets, and inch/mm conversion (on inch/metric models only)
Alarm: Low Voltage, Counting Value Composition Error, Battery Replacement
Scale on thimble and sleeve is laser etched for easier reading in all conditions
IP65 protection permits use in environments exposed to cutting oil, dust, etc.*
Holtests up to 100mm/4” diameter measurements supplied in a fitted plastic case
Holtests over 100mm/4” diameter measurements supplied in a wooden case
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































%20Digital%20Tipe%20Hall/Mitutoyo%20Holtest%20Digital%20Metrik%20(Pengukur%20Diameter%20Dalam%20Digital)/Mitutoyo%20Holtest%20Digital%20Metrik%20(Pengukur%20Diameter%20Dalam%20Digital)%20468-170%20HTD-63R%2050-63%2F0_001mm%201pc/26S030187078-2.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)