OMRON Temperature Controller Digital (Pengontrol Suhu) E5CC-QX0DSM-000 1pc

#Nomor SKU S029740932
Wishlist
Rp4.099.900
Persediaan

Spesifikasi Produk

Model Number E5CC-QX0DSM-000
Unit 1pc
control Output Detail Voltage Output (SSR drive)
type of Temperature Input Thermocouple: K, J, T, E, L, U, N, R, S, B, W, PLII, platinum resistance thermometer: Pt100, JPt100, non-contact temperature sensor (ES1B): 10 to 70 ° C , 60-120 ° C, 115-165 ° C, 140-260 ° C
Analog Input Current Input: 4 to 20mA, 0 to 20mA, Voltage Input: 1 to 5V, 0 to 5V, 0 to 10V
Event Input None
Terminal M3
Sampling Cycle (ms) (Input) 50
Type of Display 11 segment digital display and single emission display
Dimensions (mm) Front: 48 x 48
Control Output SSR drive Voltage
Type of control ON/OFF Control/PID Control with auto tuning
Length (mm) 60
Power Supply Voltage (V) AC/DC24
Sensor Thermocouple, platinum Resistance thermometer, analog Input (Voltage, Current) can be Switched
Type of Input Thermocouple / resistance temperature detector / sensor / current / voltage
Input Impedance (ohm) Current input 150 or less, voltage input 1M or more (When connecting ES2-HB / THB, use 1: 1 connection.)
Type Screw terminal block Type
Character Height (mm) PV:15.2, SV:7.1
Pattern Setting Digital setting with front keys
M Code 46675711
Berat (Kg) 0.2
Tanggal Produk Terdaftar 23 November 2021
Terakhir Diperbaharui 03 October 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan