Mitsubishi Electric Inverter FREQROL-D700 Series (3-Phase 400V) (Inverter Drive Kecepatan Variabel) FR-D740-0.75K 1unit

#Nomor SKU S029414901
Wishlist
Rp6.599.900
Persediaan

Spesifikasi Produk

Model Number FR-D740-0.75K
Unit 1unit
Power Supply Voltage (V) 3-phase 380 to 480 (50Hz/60Hz)
Compatible Motor Capacity (kW) 0.75
Frequency Setting Resolution Analog input 0.06Hz/60Hz (Terminals 2, 4:0 to 10V/10bit), 0.12Hz/60Hz (Terminals 2, 4:0 to 5V/9bit), 0.06Hz/60Hz (Terminals 4:0 to 20mA/10bit) Digital input 0.01Hz
Frequency Accuracy Analog input Within +/-1% of maximum output frequency (25 degrees Celsius+/-10 degrees Celsius) Digital input Within 0.01% of set output frequency
Rated Current (A) 2.2
DC braking Operating frequency (0 to 120Hz), operating time (0 to 10s), operating voltage (0 to 30%) variable
Stall Prevention Operation Level Operating current level can be set (0 to 200% variable), presence or absence can be selected
Output rated capacity (kVA) 1.7
Alarm Function Fan failure, overcurrent stall prevention, overvoltage stall prevention, PU stop, parameter writing error, regenerative brake pre-alarm, electronic thermal pre-alarm, maintenance output, undervoltage
Vibration (m/s²) 5.9
Cooling Method Self cooling
Power Supply Capacity (kVA) 2.5
Ambient Temperature (°C) -10 to 50 (No freezing) (-10 to 40 for fully closed construction)
Output overload current rating 150%60s, 200%0.5s (reverse time characteristic)
AC voltage allowable fluctuation (V) 325 to 528
Atmosphere Indoor (no corrosive gas, flammable gas, oil mist, dust)
Ambient Humidity (% RH) 90 or less (no condensation)
Output voltage (V) 3 phase 380 to 480
M Code 11100424
Berat (Kg) 0.7
Tanggal Produk Terdaftar 05 November 2021
Terakhir Diperbaharui 02 October 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
New standard for Mitsubishi inverter
The spring clamp terminal (control circuit) realizes high reliability and easy wiring. Equipped with a safety stop function and a hardware cut-off circuit for highly reliable emergency output cut-off.
Equipped with best-in-class performance in compact body
The compact body (3.7K or less) with the same mounting dimensions as our smallest inverter, the FR-S500 series, is equipped with general-purpose magnetic flux vector control, achieving a high torque of 150% (3.7K or less) at 1Hz.
Enhanced functions
Optimal for fan/pump application Excitation control/PID control, Machine tool application for deceleration/stop function during power failure, General purpose magnetic flux vector control for conveyor/food application/Brake resistor connection (0.4K to 15K), etc. It was equipped with.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan