Mitsubishi Electric Inverter FREQROL-D700 Series (3-Phase 400V) (Inverter Drive Kecepatan Variabel) FR-D740-3.7K 1unit

#Nomor SKU S029414895
Wishlist
Rp12.999.900
Persediaan

Spesifikasi Produk

Model Number FR-D740-3.7K
Unit 1unit
Control System Soft-PWM control/high carrier frequency PWM control (V/F control, general-purpose magnetic flux vector control, optimal excitation control can be selected)
DC braking Operating frequency (0 to 120Hz), operating time (0 to 10s), operating voltage (0 to 30%) variable
Allowable frequency fluctuation +/-5%
Compatible Motor Capacity (kW) 3.7
Altitude (m) Below sea level 1000
Starting Torque 150% or more (at 1 Hz) When slip correction is set by general-purpose magnetic flux vector control
Ambient Humidity (% RH) 90 or less (no condensation)
Stall Prevention Operation Level Operating current level can be set (0 to 200% variable), presence or absence can be selected
AC voltage allowable fluctuation (V) 325 to 528
Protective structure (JEM1030) Closed type (IP20), fully closed structure series is IP40.
Cooling Method Forced air cooling
Approximate mass (kg) 1.5
Power Supply Capacity (kVA) 9.5
Output rated capacity (kVA) 6.1
Storage Temperature Range (°C) -20 to 65
Frequency (Hz) 50/60
Output overload current rating 150%60s, 200%0.5s (reverse time characteristic)
Power Supply Voltage (V) 3-phase 380 to 480 (50Hz/60Hz)
Frequency Setting Resolution Analog input 0.06Hz/60Hz (Terminals 2, 4:0 to 10V/10bit), 0.12Hz/60Hz (Terminals 2, 4:0 to 5V/9bit), 0.06Hz/60Hz (Terminals 4:0 to 20mA/10bit) Digital input 0.01Hz
Vibration (m/s²) 5.9
M Code 11100451
Berat (Kg) 0.7
Tanggal Produk Terdaftar 05 November 2021
Terakhir Diperbaharui 02 October 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
New standard for Mitsubishi inverter
The spring clamp terminal (control circuit) realizes high reliability and easy wiring. Equipped with a safety stop function and a hardware cut-off circuit for highly reliable emergency output cut-off.
Equipped with best-in-class performance in compact body
The compact body (3.7K or less) with the same mounting dimensions as our smallest inverter, the FR-S500 series, is equipped with general-purpose magnetic flux vector control, achieving a high torque of 150% (3.7K or less) at 1Hz.
Enhanced functions
Optimal for fan/pump application Excitation control/PID control, Machine tool application for deceleration/stop function during power failure, General purpose magnetic flux vector control for conveyor/food application/Brake resistor connection (0.4K to 15K), etc. It was equipped with.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan