Ika Laboratories Digital Viscometer ROTAVISC lo vi Complete 1unit
Rp139.999.900
Persediaan
Spesifikasi Produk
| Model Number | ROTAVISC lo vi Complete |
|---|---|
| Unit | 1unit |
| Permissible Ambient Temperature (°C) | 5-40 |
| Input Power (W) | 24 |
| Telescope Stand Stroke (mm) | 200 |
| Voltage (V) | 100 - 240 |
| Stroke (mm) | Max. 200 |
| Working Temperature (°C) | -400 |
| Dimensions (WxHxD) (mm) | 351x629x372 |
| Frequency (Hz) | 50/60 |
| Speed Range (rpm) | 0.01 - 200 |
| Diameter (mm) | 16 |
| Plug-In Coupling (Ømm) | 12 |
| Basic Container Volume (ml) | 600 |
| Viscosity Measuring Range (mPas) | 6000000 |
| Support Rod Diameter (mm) | 16 (with Integrated Fastening on Stand) |
| Permissible Relative Humidity | 0.8 |
| Pemitted Density (kg/dm3) | 9999 |
| Weight (kg) | 7.1 |
| Current Consumption (mA) | 1000 |
| Time Setting Range (minute) | 0.017 - 6000 |
| Setting Accuracy Speed (rpm) | 0.01 ± |
| Berat (Kg) | 7.1 |
| Tanggal Produk Terdaftar | 08 October 2021 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
ROTAVISC lo-vi Complete
The new ROTAVISC series determines the viscosity of liquids in all areas of application ranging from the laboratory to quality control. The four devices measure in different viscosity ranges. Regardless of a simple or demanding viscosity measurement - the ROTAVISC delivers rapid and accurate results. The scope of delivery includes a standard spindle set (SP1-SP4), a protective bracket, temperature sensor and ROTASTAND stand.
Scope of delivery
ROTAVISC lo-vi Complete
ROTASTAND
SP set-1
PT 100.8
Guard rail
USB Cable - USB A to Micro-B, 2 m
The new ROTAVISC series determines the viscosity of liquids in all areas of application ranging from the laboratory to quality control. The four devices measure in different viscosity ranges. Regardless of a simple or demanding viscosity measurement - the ROTAVISC delivers rapid and accurate results. The scope of delivery includes a standard spindle set (SP1-SP4), a protective bracket, temperature sensor and ROTASTAND stand.
Scope of delivery
ROTAVISC lo-vi Complete
ROTASTAND
SP set-1
PT 100.8
Guard rail
USB Cable - USB A to Micro-B, 2 m
Feature
- Easy to operateThe generous 4.3″ TFT display allows for an intuitive menu guidance. A digital spirit level also supports the correct set-up of the start-up condition. The simple ramp function simplifies repetitive tasks.
- Highest measurement accuracy
The level of measurement accuracy of the ROTAVISC rotational viscometer for both Newtonian and non-Newtonian fluids is +/- 1 % of the measuring range. The reproducibility is +/- 0.2 %.
- Stepless speed
ROTAVISC is a viscometer, which offers stepless speed adjustment.
- IKA Rotavisc lo-vi Complete
Viscosity measuring range: 1 - 6,000,000 mPas
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan