Canon Binocular BIN 12x32 IS 1unit
Rp25.999.900
Persediaan
Spesifikasi Produk
| Model Number | BIN 12x32 IS |
|---|---|
| Unit | 1unit |
| Weight (g) | 780 |
| Apparent Angle-of-View (°) | 55.3 |
| Battery Life | 10hrs (NiMH batteries can also be used) |
| Pupil Diameter (mm) | 2.7 |
| Image Stabilization System | Lens shift |
| Eye-Relief (mm) | 14.5 |
| Field-of-View (m) | 87 |
| Focus Range (m) | 2.0 - infinity |
| Magnification | 12x |
| Obj. Lens Diameter (mm) | 32 |
| Power Source | 2 AA batteries |
| Prism | Porro II type prism |
| Real Field-of-View (°) | 5 |
| Relative Brightness | 7.29 |
| Dimensions (mm) | 142x171x77 |
| Berat (Kg) | 0.7 |
| Tanggal Produk Terdaftar | 08 October 2021 |
| Terakhir Diperbaharui | 26 November 2025 |
Informasi Produk
Description
Experience vivid colours with high contrast
The 12x32 IS binoculars delivers a bright field of view in a portable, compact, lightweight size, making it a great outdoor companion. To counter image instability as a result of high magnification, body movements, and fatigue from lengthy observation sessions, the POWERED IS function is set in place to facilitate extended periods of subject observations with optimum comfort.
The 12x32 IS binoculars delivers a bright field of view in a portable, compact, lightweight size, making it a great outdoor companion. To counter image instability as a result of high magnification, body movements, and fatigue from lengthy observation sessions, the POWERED IS function is set in place to facilitate extended periods of subject observations with optimum comfort.
Feature
12x magnification, 32mm objective lens, Lens Shift Type IS and POWERED IS, Min focusing distance of approx 2 metersKetentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan