Federal Kabel Telephone Wire (Kawat Telepon) Grey 1x4C/0.6mm 1roll(50m)

#Nomor SKU S028583714
Wishlist
Rating:
100% of 100
(1)
Rp279.900
Persediaan

Spesifikasi Produk

Unit 1roll(50m)
Color Grey
Type 1x4C
Cross Section Area (mm²) 0.28
Conductor Diameter (mm) 0.6
Maximum Operating Temperature (°C) 70
Insulation Thickness (mm) 0.32
Sheath Thickness (mm) 0.7
Overall Diameter (mm) 4.6
DC Resistance for Conductor (ohm/km) Max 65 (at 20°C)
DC Resistance for Insulation (MΩ.km) Min 100 (at 20°C)
Testing Voltage (V) 800 (per 1min)
Standard IEC 60228
Conductor Material Annealed Bunched Copper Wire
Insulation Material PVC
Overall Length (m) 50
Berat (Kg) 3.1
Tanggal Produk Terdaftar 28 September 2021
Terakhir Diperbaharui 05 March 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Mainly used for interconnection of indoor telephone equipment. Can also be used for interconnection of other communication, control equipment or low-level signalling applications.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk